|
3M
Opspandoorn met Schacht Ø 6mm
ERIKS Artikelnr: 23579395
Catalogusartikelnr 1: 83360006
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "mandrel for course cleaning discs 6mm",
"item_id": "gr0000000700695",
"material_number": "23579395",
"price": "15.72",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0261_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mandrel for course cleaning discs 6mm",
"item_id": "gr0000000700695",
"material_number": "23579395",
"price": "15.72",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0261_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|