|
3M
Roloc+ Houder Nr.1 ZR-AC Ø 25 x 6 mm stift
ERIKS Artikelnr: 23150737
Catalogusartikelnr 1: 23150737
|
Prijs (Per stuk):
Verpakking per 3 stuk
|
{"addToCartPD":{
"item_name": "houder roloc+ 25mm nr.1",
"item_id": "gr0000000513774",
"material_number": "23150737",
"price": "8.17",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0272_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "houder roloc+ 25mm nr.1",
"item_id": "gr0000000513774",
"material_number": "23150737",
"price": "8.17",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0272_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|