|
MULLER
Slijpschijven-africhter Rondor 200mm mt.00
ERIKS Artikelnr: 23429192
Catalogusartikelnr 1: 85070005
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "grinding wheel dressers rondor 200mm sz.00",
"item_id": "gr0000000680609",
"material_number": "23429192",
"price": "136.34",
"item_brand": "muller",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec000173_0324_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grinding wheel dressers rondor 200mm sz.00",
"item_id": "gr0000000680609",
"material_number": "23429192",
"price": "136.34",
"item_brand": "muller",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec000173_0324_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MULLER
Slijpschijven-africhter Rondor 250mm mt.0
ERIKS Artikelnr: 23429193
Catalogusartikelnr 1: 85070010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "grinding wheel dressers rondor 250mm sz.0",
"item_id": "gr0000000733288",
"material_number": "23429193",
"price": "154.12",
"item_brand": "muller",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec000173_0324_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grinding wheel dressers rondor 250mm sz.0",
"item_id": "gr0000000733288",
"material_number": "23429193",
"price": "154.12",
"item_brand": "muller",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec000173_0324_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MULLER
Slijpschijven-africhter Rondor 300mm mt.1
ERIKS Artikelnr: 23429194
Catalogusartikelnr 1: 85070015
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "grinding wheel dressers rondor 300mm sz.1",
"item_id": "gr0000000749077",
"material_number": "23429194",
"price": "172.4",
"item_brand": "muller",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec000173_0324_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grinding wheel dressers rondor 300mm sz.1",
"item_id": "gr0000000749077",
"material_number": "23429194",
"price": "172.4",
"item_brand": "muller",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec000173_0324_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|