|
KLINGSPOR
Lamellenschijf MT628 recht 125mm K40
ERIKS Artikelnr: 14591661
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flap grind. disc smt628 straight 125mm k40",
"item_id": "g1579278067988351",
"material_number": "14591661",
"price": "3.66",
"item_brand": "klingspor",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1000488936217804",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grind. disc smt628 straight 125mm k40",
"item_id": "g1579278067988351",
"material_number": "14591661",
"price": "3.66",
"item_brand": "klingspor",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1000488936217804",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KLINGSPOR
Lamellenschijf MT628 recht 125mm K60
ERIKS Artikelnr: 14591662
Catalogusartikelnr 1: 87810060
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flap grind. disc smt628 straight 125mm k60",
"item_id": "g1579278067988448",
"material_number": "14591662",
"price": "3.66",
"item_brand": "klingspor",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1000488936217804",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grind. disc smt628 straight 125mm k60",
"item_id": "g1579278067988448",
"material_number": "14591662",
"price": "3.66",
"item_brand": "klingspor",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1000488936217804",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KLINGSPOR
Lamellenschijf MT628 recht 125mm K80
ERIKS Artikelnr: 14591663
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flap grind. disc smt628 straight 125mm k80",
"item_id": "g1579278067988308",
"material_number": "14591663",
"price": "3.66",
"item_brand": "klingspor",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1000488936217804",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grind. disc smt628 straight 125mm k80",
"item_id": "g1579278067988308",
"material_number": "14591663",
"price": "3.66",
"item_brand": "klingspor",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1000488936217804",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|