|
3M
Lamellenschijf 566A, 60, 125 mm, G60, PN65038
ERIKS Artikelnr: 23151665
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "flap disc 566a",
"item_id": "gr0000000927065",
"material_number": "23151665",
"price": "3.81",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0552_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap disc 566a",
"item_id": "gr0000000927065",
"material_number": "23151665",
"price": "3.81",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0552_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Lamellenschijf 566A, 115 mm x 22 mm, P40, Vlak, PN65029
ERIKS Artikelnr: 12378237
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "flap disc 566a, 115 mm x 22 mm, p40, flat",
"item_id": "gr0000000927061",
"material_number": "12378237",
"price": "3.2",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0552_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap disc 566a, 115 mm x 22 mm, p40, flat",
"item_id": "gr0000000927061",
"material_number": "12378237",
"price": "3.2",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0552_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
3M
Lamellenschijf 566A, 115 mm x 22 mm, P80, Vlak, PN65031
ERIKS Artikelnr: 12378239
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "flap disc 566a, 115 mm x 22 mm, p80, flat",
"item_id": "gr0000000927067",
"material_number": "12378239",
"price": "3.24",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0552_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap disc 566a, 115 mm x 22 mm, p80, flat",
"item_id": "gr0000000927067",
"material_number": "12378239",
"price": "3.24",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0552_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|