PFERD
Lamellenschijf Z 40SGP POWER 125mm K40
ERIKS Artikelnr: 23428857
Catalogusartikelnr 1: 83220040
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "flap grinding wheel z 40sgp power 125mm k40",
"item_id": "gr0000000638138",
"material_number": "23428857",
"price": "7.07",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0135",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding wheel z 40sgp power 125mm k40",
"item_id": "gr0000000638138",
"material_number": "23428857",
"price": "7.07",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0135",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
PFERD
Lamellenschijf 180x22,23 - P60 / Zirkonium
ERIKS Artikelnr: 23875987
Prijs (Per stuk) :
Verpakking per 10 stuk
{"addToCartPD":{
"item_name": "flap disc 180x22,23 - p60 / zirconia",
"item_id": "gr0000000730443",
"material_number": "23875987",
"price": "11.63",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0135",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap disc 180x22,23 - p60 / zirconia",
"item_id": "gr0000000730443",
"material_number": "23875987",
"price": "11.63",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0135",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
PFERD
Lamellenschijf 180x22,23 - P40 / Zirkonium
ERIKS Artikelnr: 23875982
Prijs (Per stuk) :
Verpakking per 10 stuk
{"addToCartPD":{
"item_name": "flap disc 180x22,23 - p40 / zirconia",
"item_id": "gr0000000606147",
"material_number": "23875982",
"price": "11.63",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0135",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap disc 180x22,23 - p40 / zirconia",
"item_id": "gr0000000606147",
"material_number": "23875982",
"price": "11.63",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0135",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
PFERD
Lamellenschijf 180x22,23 - P40 / Zirkonium
ERIKS Artikelnr: 23876047
Prijs (Per stuk) :
Verpakking per 10 stuk
{"addToCartPD":{
"item_name": "flap disc 180x22,23 - p40 / zirconia ",
"item_id": "gr0000000673614",
"material_number": "23876047",
"price": "11.63",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0135",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap disc 180x22,23 - p40 / zirconia ",
"item_id": "gr0000000673614",
"material_number": "23876047",
"price": "11.63",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0135",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}