FORMAT
Lamellenschijf glasweefsel recht 125mm K120
ERIKS Artikelnr: 23428790
Catalogusartikelnr 1: 82650120
Catalogusartikelnr. 2: 23428790
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "abrasive mop discs glass fabric str. 125mm k120",
"item_id": "gr0000000701690",
"material_number": "23428790",
"price": "3.92",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0275_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "abrasive mop discs glass fabric str. 125mm k120",
"item_id": "gr0000000701690",
"material_number": "23428790",
"price": "3.92",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0275_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Lamellenschijf glasweefsel recht 125mm K40
ERIKS Artikelnr: 23428787
Catalogusartikelnr 1: 82650040
Catalogusartikelnr. 2: 23428787
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "abrasive mop discs glass fabric str. 125mm k40",
"item_id": "gr0000000690256",
"material_number": "23428787",
"price": "3.92",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0275_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "abrasive mop discs glass fabric str. 125mm k40",
"item_id": "gr0000000690256",
"material_number": "23428787",
"price": "3.92",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0275_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Lamellenschijf glasweefsel recht 125mm K60
ERIKS Artikelnr: 23428788
Catalogusartikelnr 1: 82650060
Catalogusartikelnr. 2: 23151534
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "abrasive mop discs glass fabric str. 125mm k60",
"item_id": "gr0000000765664",
"material_number": "23428788",
"price": "3.92",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0275_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "abrasive mop discs glass fabric str. 125mm k60",
"item_id": "gr0000000765664",
"material_number": "23428788",
"price": "3.92",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0275_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FORMAT
Lamellenschijf glasweefsel recht 125mm K80
ERIKS Artikelnr: 23428789
Catalogusartikelnr 1: 82650080
Catalogusartikelnr. 2: 23428789
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "abrasive mop discs glass fabric str. 125mm k80",
"item_id": "gr0000000647454",
"material_number": "23428789",
"price": "3.92",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0275_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "abrasive mop discs glass fabric str. 125mm k80",
"item_id": "gr0000000647454",
"material_number": "23428789",
"price": "3.92",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0275_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}