|
PFERD
Lamellenschijf COFREEZE gewelfd 125mm K36
ERIKS Artikelnr: 14591667
Catalogusartikelnr 1: 83560036
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flap grinding wheel cofreeze curved 125mm k36",
"item_id": "g1579278067988426",
"material_number": "14591667",
"price": "8.5",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1000488936224622",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding wheel cofreeze curved 125mm k36",
"item_id": "g1579278067988426",
"material_number": "14591667",
"price": "8.5",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1000488936224622",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PFERD
Lamellenschijf COFREEZE gewelfd 125mm K50
ERIKS Artikelnr: 14591668
Catalogusartikelnr 1: 83560050
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flap grinding wheel cofreeze curved 125mm k50",
"item_id": "g1579278067988575",
"material_number": "14591668",
"price": "8.5",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1000488936224622",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding wheel cofreeze curved 125mm k50",
"item_id": "g1579278067988575",
"material_number": "14591668",
"price": "8.5",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1000488936224622",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PFERD
Lamellenschijf COFREEZE gewelfd 125mm K80
ERIKS Artikelnr: 13403724
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "flap grinding wheel cofreeze curved 125mm k80",
"item_id": "g1579278039569471",
"material_number": "13403724",
"price": "7.29",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1000488936224622",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding wheel cofreeze curved 125mm k80",
"item_id": "g1579278039569471",
"material_number": "13403724",
"price": "7.29",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1000488936224622",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|