|
3M
Fiberschuurschijf Cubitron II 982C 125mm P060+
ERIKS Artikelnr: 12158035
Catalogusartikelnr 1: 82190060
|
Prijs (Per stuk):
Verpakking per 100 stuk
|
{"addToCartPD":{
"item_name": "fibre grinding wheel cubitron ii 982c 125mm p060+",
"item_id": "gr0000001074305",
"material_number": "12158035",
"price": "3.52",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0529_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fibre grinding wheel cubitron ii 982c 125mm p060+",
"item_id": "gr0000001074305",
"material_number": "12158035",
"price": "3.52",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0529_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|