|
FORMAT
Grove reinigingsschijf met schotel 115mm
ERIKS Artikelnr: 12129374
Catalogusartikelnr 1: 83300115
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coarse cleaning disc withunderlay 115mm",
"item_id": "gr0000000610197",
"material_number": "12129374",
"price": "7.36",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0302_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coarse cleaning disc withunderlay 115mm",
"item_id": "gr0000000610197",
"material_number": "12129374",
"price": "7.36",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0302_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Grove reinigingsschijf met schotel 125mm
ERIKS Artikelnr: 12129375
Catalogusartikelnr 1: 83300125
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coarse cleaning disc withunderlay 125mm",
"item_id": "gr0000000652062",
"material_number": "12129375",
"price": "8.07",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0302_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coarse cleaning disc withunderlay 125mm",
"item_id": "gr0000000652062",
"material_number": "12129375",
"price": "8.07",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0302_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|