|
3M
Steunschijf Multihole Soft 5/16" 150mm
ERIKS Artikelnr: 12532206
Catalogusartikelnr 1: 82120010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "baking pad multihole soft 5/16" 150mm",
"item_id": "gr0000001267223",
"material_number": "12532206",
"price": "92.9",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0209_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "baking pad multihole soft 5/16" 150mm",
"item_id": "gr0000001267223",
"material_number": "12532206",
"price": "92.9",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0209_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Steunschijf Multihole Soft M8 150mm
ERIKS Artikelnr: 12532208
Catalogusartikelnr 1: 82120020
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "baking pad multihole soft m8 150mm",
"item_id": "gr0000001263392",
"material_number": "12532208",
"price": "92.9",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0209_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "baking pad multihole soft m8 150mm",
"item_id": "gr0000001263392",
"material_number": "12532208",
"price": "92.9",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0209_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
3M
Steunschijf Multihole standaard 5/16" 150mm
ERIKS Artikelnr: 12532205
Catalogusartikelnr 1: 82120005
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "baking pad multihole standard 5/16" 150mm",
"item_id": "gr0000001268800",
"material_number": "12532205",
"price": "92.9",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0209_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "baking pad multihole standard 5/16" 150mm",
"item_id": "gr0000001268800",
"material_number": "12532205",
"price": "92.9",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0209_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
3M
Steunschijf Multihole standaard M8 150mm
ERIKS Artikelnr: 12532207
Catalogusartikelnr 1: 82120015
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "baking pad multihole standard m8 150mm",
"item_id": "gr0000001263899",
"material_number": "12532207",
"price": "92.9",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0209_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "baking pad multihole standard m8 150mm",
"item_id": "gr0000001263899",
"material_number": "12532207",
"price": "92.9",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0209_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|