|
3M
Hechtsteunschijf klittenband M15 met centrering 125mm
ERIKS Artikelnr: 12064093
Catalogusartikelnr 1: 82750125
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "adhesive backing pad velcro m14 with centring 125mm",
"item_id": "gr0000000459602",
"material_number": "12064093",
"price": "34.88",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0284_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adhesive backing pad velcro m14 with centring 125mm",
"item_id": "gr0000000459602",
"material_number": "12064093",
"price": "34.88",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0284_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Scotch-Brite™ Steunschijf T-Hook met Gecentreerde Pinhouder, Ø 115 mm, M14 aansluiting
ERIKS Artikelnr: 12064092
Catalogusartikelnr 1: 82750115
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "center pin back-up pad, 115 mm, m14",
"item_id": "gr0000000519050",
"material_number": "12064092",
"price": "27.21",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0284_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "center pin back-up pad, 115 mm, m14",
"item_id": "gr0000000519050",
"material_number": "12064092",
"price": "27.21",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0284_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|