MACOLAEPP
Polijstpasta K180 my130 tube 100g
ERIKS Artikelnr: 23429353
Catalogusartikelnr 1: 86050180
Catalogusartikelnr. 2: 23152010
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "lapping and grinding paste k180 my130 tube 100g",
"item_id": "gr0000000447450",
"material_number": "23429353",
"price": "62.13",
"item_brand": "macolaepp",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grindstones",
"item_category4": "pr_ec002196_0086_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lapping and grinding paste k180 my130 tube 100g",
"item_id": "gr0000000447450",
"material_number": "23429353",
"price": "62.13",
"item_brand": "macolaepp",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grindstones",
"item_category4": "pr_ec002196_0086_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
MACOLAEPP
Polijstpasta K360 my50 tube 100g
ERIKS Artikelnr: 23429355
Catalogusartikelnr 1: 86050360
Catalogusartikelnr. 2: 23429355
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "lapping and grinding paste k360 my50 tube 100g",
"item_id": "gr0000000522541",
"material_number": "23429355",
"price": "66.54",
"item_brand": "macolaepp",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grindstones",
"item_category4": "pr_ec002196_0086_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lapping and grinding paste k360 my50 tube 100g",
"item_id": "gr0000000522541",
"material_number": "23429355",
"price": "66.54",
"item_brand": "macolaepp",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grindstones",
"item_category4": "pr_ec002196_0086_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
MACOLAEPP
Polijstpasta K500 my25 tube 100g
ERIKS Artikelnr: 23429356
Catalogusartikelnr 1: 86050500
Catalogusartikelnr. 2: 23429356
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "lapping and grinding paste k500 my25 tube 100g",
"item_id": "gr0000000462270",
"material_number": "23429356",
"price": "69.42",
"item_brand": "macolaepp",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grindstones",
"item_category4": "pr_ec002196_0086_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lapping and grinding paste k500 my25 tube 100g",
"item_id": "gr0000000462270",
"material_number": "23429356",
"price": "69.42",
"item_brand": "macolaepp",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grindstones",
"item_category4": "pr_ec002196_0086_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
MACOLAEPP
Polijstpasta K750 my10 tube 100g
ERIKS Artikelnr: 23429357
Catalogusartikelnr 1: 86050750
Catalogusartikelnr. 2: 23429357
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "lapping and grinding paste k750 my10 tube 100g",
"item_id": "gr0000000480186",
"material_number": "23429357",
"price": "74.59",
"item_brand": "macolaepp",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grindstones",
"item_category4": "pr_ec002196_0086_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lapping and grinding paste k750 my10 tube 100g",
"item_id": "gr0000000480186",
"material_number": "23429357",
"price": "74.59",
"item_brand": "macolaepp",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grindstones",
"item_category4": "pr_ec002196_0086_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
MACOLAEPP
Polijstpasta K1000 my5 tube 100g
ERIKS Artikelnr: 23429358
Catalogusartikelnr 1: 86051000
Catalogusartikelnr. 2: 23429358
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "lapping and grinding paste k1000 my5 tube 100g",
"item_id": "gr0000000538755",
"material_number": "23429358",
"price": "76.18",
"item_brand": "macolaepp",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grindstones",
"item_category4": "pr_ec002196_0086_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lapping and grinding paste k1000 my5 tube 100g",
"item_id": "gr0000000538755",
"material_number": "23429358",
"price": "76.18",
"item_brand": "macolaepp",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grindstones",
"item_category4": "pr_ec002196_0086_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
MACOLAEPP
Polijstpasta K1500 my3 tube 100g
ERIKS Artikelnr: 23429359
Catalogusartikelnr 1: 86051500
Catalogusartikelnr. 2: 23429359
Dit artikel is niet langer beschikbaar
{"itemTrackPD":{
"item_name": "lapping and grinding paste k1500 my3 tube 100g",
"item_id": "gr0000000460187",
"material_number": "23429359",
"price": "0",
"item_brand": "macolaepp",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grindstones",
"item_category4": "pr_ec002196_0086_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
MACOLAEPP
Polijstpasta K2000 my1 tube 100g
ERIKS Artikelnr: 23429360
Catalogusartikelnr 1: 86052000
Catalogusartikelnr. 2: 23429360
Dit artikel is niet langer beschikbaar
{"itemTrackPD":{
"item_name": "lapping and grinding paste k2000 my1 tube 100g",
"item_id": "gr0000000487733",
"material_number": "23429360",
"price": "0",
"item_brand": "macolaepp",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grindstones",
"item_category4": "pr_ec002196_0086_mvb",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}