|
V-COIL
Rapid STI spiraalboor 6,3mm
ERIKS Artikelnr: 12506439
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "rapid sti drill 6,3mm",
"item_id": "gr0000001099819",
"material_number": "12506439",
"price": "6.75",
"item_brand": "v-coil",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0765_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rapid sti drill 6,3mm",
"item_id": "gr0000001099819",
"material_number": "12506439",
"price": "6.75",
"item_brand": "v-coil",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0765_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
V-COIL
Rapid STI spiraalboor 10,4mm
ERIKS Artikelnr: 12506441
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "rapid sti drill 10,4mm",
"item_id": "gr0000001100663",
"material_number": "12506441",
"price": "11.07",
"item_brand": "v-coil",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0765_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rapid sti drill 10,4mm",
"item_id": "gr0000001100663",
"material_number": "12506441",
"price": "11.07",
"item_brand": "v-coil",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0765_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
V-COIL
Rapid STI spiraalboor 12,4mm
ERIKS Artikelnr: 12506442
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "rapid sti drill 12,4mm",
"item_id": "gr0000001099820",
"material_number": "12506442",
"price": "12.96",
"item_brand": "v-coil",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0765_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rapid sti drill 12,4mm",
"item_id": "gr0000001099820",
"material_number": "12506442",
"price": "12.96",
"item_brand": "v-coil",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0765_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|