|
FORMAT
Hoekfrees DIN1833 HSSCo5 vorm D 60grad. 16mm
ERIKS Artikelnr: 23110430
Catalogusartikelnr 1: 22590160
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dovetail cutter din1833 hssco5 form d 60deg. 16mm",
"item_id": "gr0000000538911",
"material_number": "23110430",
"price": "23.57",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dovetail cutter din1833 hssco5 form d 60deg. 16mm",
"item_id": "gr0000000538911",
"material_number": "23110430",
"price": "23.57",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0014",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Hoekfrees DIN1833 HSSCo5 vorm D 60grad. 20mm
ERIKS Artikelnr: 23110431
Catalogusartikelnr 1: 22590200
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dovetail cutter din1833 hssco5 form d 60deg. 20mm",
"item_id": "gr0000000458660",
"material_number": "23110431",
"price": "29.88",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dovetail cutter din1833 hssco5 form d 60deg. 20mm",
"item_id": "gr0000000458660",
"material_number": "23110431",
"price": "29.88",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0014",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Hoekfrees DIN1833 HSSCo5 vorm D 60grad. 25mm
ERIKS Artikelnr: 23110433
Catalogusartikelnr 1: 22590250
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dovetail cutter din1833 hssco5 form d 60deg. 25mm",
"item_id": "gr0000000519966",
"material_number": "23110433",
"price": "44.53",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dovetail cutter din1833 hssco5 form d 60deg. 25mm",
"item_id": "gr0000000519966",
"material_number": "23110433",
"price": "44.53",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0014",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Hoekfrees DIN1833 HSSCo5 vorm D 60grad. 32mm
ERIKS Artikelnr: 23110435
Catalogusartikelnr 1: 22590320
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dovetail cutter din1833 hssco5 form d 60deg. 32mm",
"item_id": "gr0000000487117",
"material_number": "23110435",
"price": "54.3",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dovetail cutter din1833 hssco5 form d 60deg. 32mm",
"item_id": "gr0000000487117",
"material_number": "23110435",
"price": "54.3",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0111_0014",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|