|
FORMAT
Schachtfrees kort DIN844 HSSCo8 type NF Z4 10mm
ERIKS Artikelnr: 23106441
Catalogusartikelnr 1: 21841000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "milling cutter sh. din844hssco8 type nf t4 10mm",
"item_id": "gr0000000738832",
"material_number": "23106441",
"price": "23.3",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0112_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "milling cutter sh. din844hssco8 type nf t4 10mm",
"item_id": "gr0000000738832",
"material_number": "23106441",
"price": "23.3",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0112_0008",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Schachtfrees kort DIN844 HSSCo8 type NF Z4 12mm
ERIKS Artikelnr: 23106442
Catalogusartikelnr 1: 21841200
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "milling cutter sh. din844hssco8 type nf t4 12mm",
"item_id": "gr0000000519957",
"material_number": "23106442",
"price": "25.96",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0112_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "milling cutter sh. din844hssco8 type nf t4 12mm",
"item_id": "gr0000000519957",
"material_number": "23106442",
"price": "25.96",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0112_0008",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Schachtfrees kort DIN844 HSSCo8 type NF Z4 16mm
ERIKS Artikelnr: 23107830
Catalogusartikelnr 1: 21841600
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "milling cutter sh. din844hssco8 type nf t4 16mm",
"item_id": "gr0000000646588",
"material_number": "23107830",
"price": "36.59",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0112_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "milling cutter sh. din844hssco8 type nf t4 16mm",
"item_id": "gr0000000646588",
"material_number": "23107830",
"price": "36.59",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0112_0008",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Schachtfrees kort DIN844 HSSCo8 type NF Z4 20mm
ERIKS Artikelnr: 23106446
Catalogusartikelnr 1: 21842000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "milling cutter sh. din844hssco8 type nf t4 20mm",
"item_id": "gr0000000728994",
"material_number": "23106446",
"price": "44.24",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0112_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "milling cutter sh. din844hssco8 type nf t4 20mm",
"item_id": "gr0000000728994",
"material_number": "23106446",
"price": "44.24",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0112_0008",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORMAT
Schachtfrees kort DIN844 HSSCo8 type NF Z4 6mm
ERIKS Artikelnr: 23106439
Catalogusartikelnr 1: 21840600
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "milling cutter sh. din844hssco8 type nf t4 6mm",
"item_id": "gr0000000676653",
"material_number": "23106439",
"price": "21.7",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0112_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "milling cutter sh. din844hssco8 type nf t4 6mm",
"item_id": "gr0000000676653",
"material_number": "23106439",
"price": "21.7",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0112_0008",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
FORMAT
Schachtfrees kort DIN844 HSSCo8 type NF Z4 8mm
ERIKS Artikelnr: 23106440
Catalogusartikelnr 1: 21840800
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "milling cutter sh. din844hssco8 type nf t4 8mm",
"item_id": "gr0000000634571",
"material_number": "23106440",
"price": "23.06",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0112_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "milling cutter sh. din844hssco8 type nf t4 8mm",
"item_id": "gr0000000634571",
"material_number": "23106440",
"price": "23.06",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0112_0008",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|