FORMAT
Sjabloonfrees FN HSCo5 10,0mm
ERIKS Artikelnr: 23107059
Catalogusartikelnr 1: 21000800
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "st mill. cutter fs hsco5 10.0mm",
"item_id": "gr0000000713315",
"material_number": "23107059",
"price": "11.62",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0523",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "st mill. cutter fs hsco5 10.0mm",
"item_id": "gr0000000713315",
"material_number": "23107059",
"price": "11.62",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0523",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Sjabloonfrees FN HSCo5 3,0mm
ERIKS Artikelnr: 23107060
Catalogusartikelnr 1: 21000300
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "st mill. cutter fs hsco5 3.0mm",
"item_id": "gr0000000602234",
"material_number": "23107060",
"price": "8.41",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0523",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "st mill. cutter fs hsco5 3.0mm",
"item_id": "gr0000000602234",
"material_number": "23107060",
"price": "8.41",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0523",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Sjabloonfrees FN HSCo5 4,0mm
ERIKS Artikelnr: 23107061
Catalogusartikelnr 1: 21000400
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "st mill. cutter fs hsco5 4.0mm",
"item_id": "gr0000000643791",
"material_number": "23107061",
"price": "8.5",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0523",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "st mill. cutter fs hsco5 4.0mm",
"item_id": "gr0000000643791",
"material_number": "23107061",
"price": "8.5",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0523",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FORMAT
Sjabloonfrees FN HSCo5 5,0mm
ERIKS Artikelnr: 23107062
Catalogusartikelnr 1: 21000500
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "st mill. cutter fs hsco5 5.0mm",
"item_id": "gr0000000702709",
"material_number": "23107062",
"price": "8.41",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0523",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "st mill. cutter fs hsco5 5.0mm",
"item_id": "gr0000000702709",
"material_number": "23107062",
"price": "8.41",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0523",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
FORMAT
Sjabloonfrees FN HSCo5 6,0mm
ERIKS Artikelnr: 23107063
Catalogusartikelnr 1: 21000600
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "st mill. cutter fs hsco5 6.0mm",
"item_id": "gr0000000746244",
"material_number": "23107063",
"price": "9.01",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0523",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "st mill. cutter fs hsco5 6.0mm",
"item_id": "gr0000000746244",
"material_number": "23107063",
"price": "9.01",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0523",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
FORMAT
Sjabloonfrees FN HSCo5 8,0mm
ERIKS Artikelnr: 23107064
Catalogusartikelnr 1: 21000700
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "st mill. cutter fs hsco5 8.0mm",
"item_id": "gr0000000657176",
"material_number": "23107064",
"price": "9.01",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0523",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "st mill. cutter fs hsco5 8.0mm",
"item_id": "gr0000000657176",
"material_number": "23107064",
"price": "9.01",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0523",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}