|
FORMAT
Ontbraamfrees NC DIN6527 VHM 90grad. 4,0mm
ERIKS Artikelnr: 23110295
Catalogusartikelnr 1: 24400400
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "deburring mill nc din6527sc 90deg. 4.0mm",
"item_id": "gr0000000700580",
"material_number": "23110295",
"price": "25.53",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0441",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "deburring mill nc din6527sc 90deg. 4.0mm",
"item_id": "gr0000000700580",
"material_number": "23110295",
"price": "25.53",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0441",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Ontbraamfrees DIN6527 VHMVHM 90grad. 6,0mm
ERIKS Artikelnr: 23110482
Catalogusartikelnr 1: 24400600
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "deburring mill din6527 scsc 90deg. 6.0mm",
"item_id": "gr0000000469122",
"material_number": "23110482",
"price": "29.17",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0441",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "deburring mill din6527 scsc 90deg. 6.0mm",
"item_id": "gr0000000469122",
"material_number": "23110482",
"price": "29.17",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0441",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Ontbraamfrees DIN6527 VHMVHM 90grad. 8,0mm
ERIKS Artikelnr: 23110483
Catalogusartikelnr 1: 24400800
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "deburring mill din6527 scsc 90deg. 8.0mm",
"item_id": "gr0000000515221",
"material_number": "23110483",
"price": "35.43",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0441",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "deburring mill din6527 scsc 90deg. 8.0mm",
"item_id": "gr0000000515221",
"material_number": "23110483",
"price": "35.43",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0441",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Ontbraamfrees DIN6527 VHMVHM 90grad. 10,0mm
ERIKS Artikelnr: 23110484
Catalogusartikelnr 1: 24401000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "deburring mill din6527 scsc 90deg. 10.0mm",
"item_id": "gr0000000447864",
"material_number": "23110484",
"price": "45.25",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0441",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "deburring mill din6527 scsc 90deg. 10.0mm",
"item_id": "gr0000000447864",
"material_number": "23110484",
"price": "45.25",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0441",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORMAT
Ontbraamfrees DIN6527 VHMVHM 90grad. 12,0mm
ERIKS Artikelnr: 23110485
Catalogusartikelnr 1: 24401200
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "deburring mill din6527 scsc 90deg. 12.0mm",
"item_id": "gr0000000483383",
"material_number": "23110485",
"price": "64.76",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0441",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "deburring mill din6527 scsc 90deg. 12.0mm",
"item_id": "gr0000000483383",
"material_number": "23110485",
"price": "64.76",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0441",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
FORMAT
Ontbraamfrees DIN6527 VHMVHM 90grad. 16,0mm
ERIKS Artikelnr: 12594618
Catalogusartikelnr 1: 24401600
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "deburring mill din6527 scsc 90deg. 16.0mm",
"item_id": "gr0000001267484",
"material_number": "12594618",
"price": "127.89",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0441",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "deburring mill din6527 scsc 90deg. 16.0mm",
"item_id": "gr0000001267484",
"material_number": "12594618",
"price": "127.89",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0441",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
FORMAT
Ontbraamfrees DIN6527 VHMVHM 90grad. 20,0mm
ERIKS Artikelnr: 12594619
Catalogusartikelnr 1: 24402000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "deburring mill din6527 scsc 90deg. 20.0mm",
"item_id": "gr0000001266535",
"material_number": "12594619",
"price": "188.59",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0441",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "deburring mill din6527 scsc 90deg. 20.0mm",
"item_id": "gr0000001266535",
"material_number": "12594619",
"price": "188.59",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0441",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|