|
CONZELLA
Draaibankpunt meelopend 700 D20 centerpunt geveerd cilindrisch 20mm
ERIKS Artikelnr: 14389131
Catalogusartikelnr 1: 33180004
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "revolv. lathe point 700 d20 ctr. punch spr.l.cylindrical 20mm",
"item_id": "g1579278039570087",
"material_number": "14389131",
"price": "504.16",
"item_brand": "conzella",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1000488936223040",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "revolv. lathe point 700 d20 ctr. punch spr.l.cylindrical 20mm",
"item_id": "g1579278039570087",
"material_number": "14389131",
"price": "504.16",
"item_brand": "conzella",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1000488936223040",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
CONZELLA
Draaibankpunt meelopend 701 D20 centerpunt geveerd cilindrisch 20mm
ERIKS Artikelnr: 14389132
Catalogusartikelnr 1: 33180010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "revolv. lathe point 701 d20 ctr. punch spr.l.cylindrical 20mm",
"item_id": "g1579278039570363",
"material_number": "14389132",
"price": "512.79",
"item_brand": "conzella",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1000488936223040",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "revolv. lathe point 701 d20 ctr. punch spr.l.cylindrical 20mm",
"item_id": "g1579278039570363",
"material_number": "14389132",
"price": "512.79",
"item_brand": "conzella",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1000488936223040",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
CONZELLA
Draaibankpunt meelopend centerpunt geveerd cilindrisch 1."
ERIKS Artikelnr: 14056459
Catalogusartikelnr 1: 33180007
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "revolv. lathe point ctr. punch spr. loaded cylindrical 1."",
"item_id": "g1579278039570359",
"material_number": "14056459",
"price": "0",
"item_brand": "conzella",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1000488936223040",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
CONZELLA
Draaibankpunt meelopend centerpunt geveerd cilindrisch 25mm
ERIKS Artikelnr: 14389129
Catalogusartikelnr 1: 33180013
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "revolv. lathe point ctr. punch spr. loaded cylindrical 25mm",
"item_id": "g1579278039570264",
"material_number": "14389129",
"price": "512.79",
"item_brand": "conzella",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1000488936223040",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "revolv. lathe point ctr. punch spr. loaded cylindrical 25mm",
"item_id": "g1579278039570264",
"material_number": "14389129",
"price": "512.79",
"item_brand": "conzella",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1000488936223040",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
CONZELLA
Draaibankpunt meelopend centerpunt geveerd cilindrisch 3/4"
ERIKS Artikelnr: 14389130
Catalogusartikelnr 1: 33180001
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "revolv. lathe point ctr. punch spr. loaded cylindrical 3/4"",
"item_id": "g1579278039570083",
"material_number": "14389130",
"price": "504.16",
"item_brand": "conzella",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1000488936223040",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "revolv. lathe point ctr. punch spr. loaded cylindrical 3/4"",
"item_id": "g1579278039570083",
"material_number": "14389130",
"price": "504.16",
"item_brand": "conzella",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1000488936223040",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|