|
ALBRECHT
Spanhuls AMC 1mm
ERIKS Artikelnr: 12742074
Catalogusartikelnr 1: 36630001
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "clamping sleeve amc 1mm",
"item_id": "gr0000001362103",
"material_number": "12742074",
"price": "257.48",
"item_brand": "albrecht",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525704",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamping sleeve amc 1mm",
"item_id": "gr0000001362103",
"material_number": "12742074",
"price": "257.48",
"item_brand": "albrecht",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525704",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ALBRECHT
Spanhuls AMC 2mm
ERIKS Artikelnr: 12742076
Catalogusartikelnr 1: 36630002
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "clamping sleeve amc 2mm",
"item_id": "gr0000001362600",
"material_number": "12742076",
"price": "154.85",
"item_brand": "albrecht",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525704",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamping sleeve amc 2mm",
"item_id": "gr0000001362600",
"material_number": "12742076",
"price": "154.85",
"item_brand": "albrecht",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525704",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ALBRECHT
Spanhuls AMC 3mm
ERIKS Artikelnr: 12742078
Catalogusartikelnr 1: 36630003
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "clamping sleeve amc 3mm",
"item_id": "gr0000001364282",
"material_number": "12742078",
"price": "134.4",
"item_brand": "albrecht",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525704",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamping sleeve amc 3mm",
"item_id": "gr0000001364282",
"material_number": "12742078",
"price": "134.4",
"item_brand": "albrecht",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525704",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ALBRECHT
Spanhuls AMC 4mm
ERIKS Artikelnr: 12742080
Catalogusartikelnr 1: 36630004
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "clamping sleeve amc 4mm",
"item_id": "gr0000001365051",
"material_number": "12742080",
"price": "134.4",
"item_brand": "albrecht",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525704",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamping sleeve amc 4mm",
"item_id": "gr0000001365051",
"material_number": "12742080",
"price": "134.4",
"item_brand": "albrecht",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525704",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
ALBRECHT
Spanhuls AMC 5mm
ERIKS Artikelnr: 12742082
Catalogusartikelnr 1: 36630005
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "clamping sleeve amc 5mm",
"item_id": "gr0000001362124",
"material_number": "12742082",
"price": "134.4",
"item_brand": "albrecht",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525704",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamping sleeve amc 5mm",
"item_id": "gr0000001362124",
"material_number": "12742082",
"price": "134.4",
"item_brand": "albrecht",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525704",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
ALBRECHT
Spanhuls AMC 6mm
ERIKS Artikelnr: 12742084
Catalogusartikelnr 1: 36630006
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "clamping sleeve amc 6mm",
"item_id": "gr0000001366317",
"material_number": "12742084",
"price": "134.4",
"item_brand": "albrecht",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525704",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamping sleeve amc 6mm",
"item_id": "gr0000001366317",
"material_number": "12742084",
"price": "134.4",
"item_brand": "albrecht",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525704",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|