|
RÖHM
Bekken-uitdraairing mt.0 voor 125mm
ERIKS Artikelnr: 23418433
Catalogusartikelnr 1: 31200001
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "jaw removal fixture sz.0 for 125mm",
"item_id": "gr0000000727712",
"material_number": "23418433",
"price": "1530.27",
"item_brand": "röhm",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0049_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "jaw removal fixture sz.0 for 125mm",
"item_id": "gr0000000727712",
"material_number": "23418433",
"price": "1530.27",
"item_brand": "röhm",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0049_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
RÖHM
Bekken-uitdraairing mt.1 voor 200mm
ERIKS Artikelnr: 23418434
Catalogusartikelnr 1: 31200003
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "jaw removal fixture sz.1 for 200mm",
"item_id": "gr0000000644056",
"material_number": "23418434",
"price": "1725.84",
"item_brand": "röhm",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0049_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "jaw removal fixture sz.1 for 200mm",
"item_id": "gr0000000644056",
"material_number": "23418434",
"price": "1725.84",
"item_brand": "röhm",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0049_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
RÖHM
Bekken-uitdraairing mt.2 voor 250mm
ERIKS Artikelnr: 23418435
Catalogusartikelnr 1: 31200005
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "jaw removal fixture sz.2 for 250mm",
"item_id": "gr0000000695672",
"material_number": "23418435",
"price": "1918.96",
"item_brand": "röhm",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0049_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "jaw removal fixture sz.2 for 250mm",
"item_id": "gr0000000695672",
"material_number": "23418435",
"price": "1918.96",
"item_brand": "röhm",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0049_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
RÖHM
Bekken-uitdraairing mt.3 voor 250mm
ERIKS Artikelnr: 23418436
Catalogusartikelnr 1: 31200007
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "jaw removal fixture sz.3 for 250mm",
"item_id": "gr0000000744210",
"material_number": "23418436",
"price": "0",
"item_brand": "röhm",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0049_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
RÖHM
Bekken-uitdraairing mt.4 voor 315mm
ERIKS Artikelnr: 23418437
Catalogusartikelnr 1: 31200009
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "jaw removal fixture sz.4 for 315mm",
"item_id": "gr0000000633744",
"material_number": "23418437",
"price": "2302.74",
"item_brand": "röhm",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0049_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "jaw removal fixture sz.4 for 315mm",
"item_id": "gr0000000633744",
"material_number": "23418437",
"price": "2302.74",
"item_brand": "röhm",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0049_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
RÖHM
Bekken-uitdraairing mt.5 voor 400mm
ERIKS Artikelnr: 23418438
Catalogusartikelnr 1: 31200011
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "jaw removal fixture sz.5 for 400mm",
"item_id": "gr0000000759314",
"material_number": "23418438",
"price": "3067.88",
"item_brand": "röhm",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0049_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "jaw removal fixture sz.5 for 400mm",
"item_id": "gr0000000759314",
"material_number": "23418438",
"price": "3067.88",
"item_brand": "röhm",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0049_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|