|
RÖHM
Veiligheidssleutel voor mt. 160mm
ERIKS Artikelnr: 23418418
Catalogusartikelnr 1: 31120001
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "safety key for sz. 160mm",
"item_id": "gr0000000684996",
"material_number": "23418418",
"price": "152.29",
"item_brand": "röhm",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0046_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety key for sz. 160mm",
"item_id": "gr0000000684996",
"material_number": "23418418",
"price": "152.29",
"item_brand": "röhm",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0046_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
RÖHM
Veiligheidssleutel voor mt. 200mm
ERIKS Artikelnr: 23418419
Catalogusartikelnr 1: 31120004
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "safety key for sz. 200mm",
"item_id": "gr0000000600030",
"material_number": "23418419",
"price": "171.62",
"item_brand": "röhm",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0046_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety key for sz. 200mm",
"item_id": "gr0000000600030",
"material_number": "23418419",
"price": "171.62",
"item_brand": "röhm",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0046_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
RÖHM
Veiligheidssleutel voor mt. 250mm
ERIKS Artikelnr: 23418420
Catalogusartikelnr 1: 31120007
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "safety key for sz. 250mm",
"item_id": "gr0000000661110",
"material_number": "23418420",
"price": "230.02",
"item_brand": "röhm",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0046_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety key for sz. 250mm",
"item_id": "gr0000000661110",
"material_number": "23418420",
"price": "230.02",
"item_brand": "röhm",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0046_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
RÖHM
Veiligheidssleutel voor mt. 315mm
ERIKS Artikelnr: 23418421
Catalogusartikelnr 1: 31120010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "safety key for sz. 315mm",
"item_id": "gr0000000736204",
"material_number": "23418421",
"price": "308.01",
"item_brand": "röhm",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0046_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety key for sz. 315mm",
"item_id": "gr0000000736204",
"material_number": "23418421",
"price": "308.01",
"item_brand": "röhm",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0046_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
RÖHM
Veiligheidssleutel voor mt. 400mm
ERIKS Artikelnr: 23418422
Catalogusartikelnr 1: 31120013
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "safety key for sz. 400mm",
"item_id": "gr0000000602683",
"material_number": "23418422",
"price": "381.35",
"item_brand": "röhm",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0046_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety key for sz. 400mm",
"item_id": "gr0000000602683",
"material_number": "23418422",
"price": "381.35",
"item_brand": "röhm",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0046_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|