|
FORMAT
Spiraalborenset DIN338 HSSE geslepen type VA 1,0-10mm met 0,5 oplopend
ERIKS Artikelnr: 12737809
Catalogusartikelnr 1: 10330005
|
Prijs (Per set):
|
{"addToCartPD":{
"item_name": "spiral drill set din338 hsse ground type va 1.0-10mm incr. by 0.5",
"item_id": "gr0000001364684",
"material_number": "12737809",
"price": "208",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"sets",
"item_category4": "pr_ec000945_0533",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spiral drill set din338 hsse ground type va 1.0-10mm incr. by 0.5",
"item_id": "gr0000001364684",
"material_number": "12737809",
"price": "208",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"sets",
"item_category4": "pr_ec000945_0533",
"item_variant": "set",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Spiraalborenset DIN338 HSSE geslepen type VA 1-10,5mm
ERIKS Artikelnr: 23407812
Catalogusartikelnr 1: 10330007
Catalogusartikelnr. 2: 23407812
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "spiral drill set din338 hsse ground type va 1-10.5mm",
"item_id": "gr0000000678530",
"material_number": "23407812",
"price": "280.94",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"sets",
"item_category4": "pr_ec000945_0533",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spiral drill set din338 hsse ground type va 1-10.5mm",
"item_id": "gr0000000678530",
"material_number": "23407812",
"price": "280.94",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"sets",
"item_category4": "pr_ec000945_0533",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Spiraalborenset DIN338 HSSE geslepen type VA 1-13mm
ERIKS Artikelnr: 23407813
Catalogusartikelnr 1: 10330009
Catalogusartikelnr. 2: 23407813
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "spiral drill set din338 hsse ground type va 1-13mm",
"item_id": "gr0000000745441",
"material_number": "23407813",
"price": "442.97",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"sets",
"item_category4": "pr_ec000945_0533",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spiral drill set din338 hsse ground type va 1-13mm",
"item_id": "gr0000000745441",
"material_number": "23407813",
"price": "442.97",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"sets",
"item_category4": "pr_ec000945_0533",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|