|
BOSCH
BIM segmentzaagblad ACZ 100 BB Wood and Metal 100 mm
ERIKS Artikelnr: 12370740
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bim segment saw blade acz 100 bb wood and metal 100 mm",
"item_id": "gr0000000927082",
"material_number": "12370740",
"price": "24.56",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr4942127582605568",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bim segment saw blade acz 100 bb wood and metal 100 mm",
"item_id": "gr0000000927082",
"material_number": "12370740",
"price": "24.56",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr4942127582605568",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOSCH
Segmentblad ACZ 85 EIB multimateriaal 85
ERIKS Artikelnr: 12526325
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "segment saw blade acz 85 eib multi- material 85mm",
"item_id": "gr3766080261404564",
"material_number": "12526325",
"price": "25.1",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr4942127582605568",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "segment saw blade acz 85 eib multi- material 85mm",
"item_id": "gr3766080261404564",
"material_number": "12526325",
"price": "25.1",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr4942127582605568",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOSCH
Segmentblad ACZ 85 EC hout 85mm
ERIKS Artikelnr: 24001336
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "segment saw blade acz 85 ec wood 85mm",
"item_id": "gr3766080261404641",
"material_number": "24001336",
"price": "14.26",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr4942127582605568",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "segment saw blade acz 85 ec wood 85mm",
"item_id": "gr3766080261404641",
"material_number": "24001336",
"price": "14.26",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr4942127582605568",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|