|
REMA
Hydraulischemachineheffer RMV-3 draagvermogen 3000 kg
ERIKS Artikelnr: 23795015
Catalogusartikelnr 1: 3024.5550
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hydraulic machine lifting device rmv-3, load capacity 3000kg",
"item_id": "gr0000000880805",
"material_number": "23795015",
"price": "447",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hydraulic machine lifting device rmv-3, load capacity 3000kg",
"item_id": "gr0000000880805",
"material_number": "23795015",
"price": "447",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0007",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Hydraulischemachinehefcilinder RMV-8 draagvermogen 8000 kg
ERIKS Artikelnr: 23795016
Catalogusartikelnr 1: 3024.5551
Catalogusartikelnr. 2: 30245551
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hydraulic machine lift cylinder rmv-8, load capacity 8000kg",
"item_id": "gr0000000889184",
"material_number": "23795016",
"price": "484",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hydraulic machine lift cylinder rmv-8, load capacity 8000kg",
"item_id": "gr0000000889184",
"material_number": "23795016",
"price": "484",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0007",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|