|
REMA
Kettingspanner Grade 8 TLB-7R diameter 8 MM 4000 KG
ERIKS Artikelnr: 23795553
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "chain tensioner tlb-7r 8mm 4t",
"item_id": "gr0000000880597",
"material_number": "23795553",
"price": "68",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0046",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain tensioner tlb-7r 8mm 4t",
"item_id": "gr0000000880597",
"material_number": "23795553",
"price": "68",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0046",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Kettingspanner Grade 8 TLB-8R diameter 10 MM 6300 kg
ERIKS Artikelnr: 23795554
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "chain tensioner tlb-8r 10mm 6,3t",
"item_id": "gr0000000883781",
"material_number": "23795554",
"price": "74",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0046",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain tensioner tlb-8r 10mm 6,3t",
"item_id": "gr0000000883781",
"material_number": "23795554",
"price": "74",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0046",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Kettingspanner Grade 8 TLB-10R diameter 13 MM 10 ton
ERIKS Artikelnr: 23795555
Catalogusartikelnr 1: 23795555
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "chain tensioner tlb-10r 13mm 10t",
"item_id": "gr0000000895366",
"material_number": "23795555",
"price": "97",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0046",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain tensioner tlb-10r 13mm 10t",
"item_id": "gr0000000895366",
"material_number": "23795555",
"price": "97",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0046",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|