|
REMA
Laadvork met automatische compensatie draaglast 1000 kg
ERIKS Artikelnr: 23795666
Catalogusartikelnr 1: 8503142203
Catalogusartikelnr. 2: 30245749
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "loading fork with automatic compensation, load capacity 1000kg",
"item_id": "gr0000000895054",
"material_number": "23795666",
"price": "1020",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"pallet hooks",
"item_category3":"",
"item_category4": "pr_rc0048_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "loading fork with automatic compensation, load capacity 1000kg",
"item_id": "gr0000000895054",
"material_number": "23795666",
"price": "1020",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"pallet hooks",
"item_category3":"",
"item_category4": "pr_rc0048_0007",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Pallethaak met automatische balancering draaglast 2000 kg
ERIKS Artikelnr: 23795667
Catalogusartikelnr 1: 8503142204
Catalogusartikelnr. 2: 11602187
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pallet hooks with automatic balancing, load capacity 2000kg",
"item_id": "gr0000000545391",
"material_number": "23795667",
"price": "1396.09",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"pallet hooks",
"item_category3":"",
"item_category4": "pr_rc0048_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pallet hooks with automatic balancing, load capacity 2000kg",
"item_id": "gr0000000545391",
"material_number": "23795667",
"price": "1396.09",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"pallet hooks",
"item_category3":"",
"item_category4": "pr_rc0048_0007",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|