|
REMA
Hijshaken voor vorkheftruckdraaglast 1000 kg
ERIKS Artikelnr: 23796022
Catalogusartikelnr 1: 3024.5747
Catalogusartikelnr. 2: 30245747
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lifting hooks for forklift trucks, load capacity 1000kg",
"item_id": "gr0000000885929",
"material_number": "23796022",
"price": "250",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_rc0048_0012",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lifting hooks for forklift trucks, load capacity 1000kg",
"item_id": "gr0000000885929",
"material_number": "23796022",
"price": "250",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_rc0048_0012",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Hijshaak voor vorkheftruck draaglast 2500 kg
ERIKS Artikelnr: 23796023
Catalogusartikelnr 1: 3024.5748
Catalogusartikelnr. 2: 30245748
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lifting hooks for forklift trucks, load capacity 2500kg",
"item_id": "gr0000000875270",
"material_number": "23796023",
"price": "360",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_rc0048_0012",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lifting hooks for forklift trucks, load capacity 2500kg",
"item_id": "gr0000000875270",
"material_number": "23796023",
"price": "360",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_rc0048_0012",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|