|
REMA
Spindel-balkklem KSB draagvermogen 3000 kg
ERIKS Artikelnr: 23795731
Catalogusartikelnr 1: 8503140106
Catalogusartikelnr. 2: 30245506
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "spindle beam clamp ksb load capacity 3000kg",
"item_id": "gr0000000884855",
"material_number": "23795731",
"price": "144",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0028",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spindle beam clamp ksb load capacity 3000kg",
"item_id": "gr0000000884855",
"material_number": "23795731",
"price": "144",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0028",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Spindel-balkklem KSB draagvermogen 5000 kg
ERIKS Artikelnr: 23795732
Catalogusartikelnr 1: 8503140107
Catalogusartikelnr. 2: 30245507
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "spindle beam clamp ksb load capacity 5000kg",
"item_id": "gr0000000890165",
"material_number": "23795732",
"price": "168.3",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0028",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spindle beam clamp ksb load capacity 5000kg",
"item_id": "gr0000000890165",
"material_number": "23795732",
"price": "168.3",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"plate clamps and hoisting clamps",
"item_category3":"",
"item_category4": "pr_ec012076_0028",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|