REMA
Sjorband 25B Stf 135 dan smalle draadhaak 402 breedte 25mm lengte 3M***
ERIKS Artikelnr: 24046990
Catalogusartikelnr 1: 8504833581
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "lashing strap 25b-402-25-300 1500kg",
"item_id": "gr0000000480295",
"material_number": "24046990",
"price": "11.7",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lashing strap 25b-402-25-300 1500kg",
"item_id": "gr0000000480295",
"material_number": "24046990",
"price": "11.7",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0008",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
REMA
Sjorband 25B eindloos Stf 135 dan breedte 25mm lengte 6M***
ERIKS Artikelnr: 23784993
Catalogusartikelnr 1: 8504833582
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "lashing strap 25b/1 endless-lc 1500-6m",
"item_id": "gr0000000464706",
"material_number": "23784993",
"price": "10",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lashing strap 25b/1 endless-lc 1500-6m",
"item_id": "gr0000000464706",
"material_number": "23784993",
"price": "10",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0008",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
REMA
Sjorband 25B Stf 135 dan smalle draadhaak 402 breedte 25mm lengte 7M***
ERIKS Artikelnr: 23785019
Catalogusartikelnr 1: 8504833579
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "lashing strap 25b/2 sph-lc 750-7m",
"item_id": "gr0000000499516",
"material_number": "23785019",
"price": "13.65",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lashing strap 25b/2 sph-lc 750-7m",
"item_id": "gr0000000499516",
"material_number": "23785019",
"price": "13.65",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0008",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
REMA
Sjorband 25B Stf 135 dan smalle draadhaak 402 breedte 25mm lengte 5M***
ERIKS Artikelnr: 23785017
Catalogusartikelnr 1: 8504833580
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "lashing strap 25b/2 sph-lc 750-5m",
"item_id": "gr0000000443245",
"material_number": "23785017",
"price": "12.75",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lashing strap 25b/2 sph-lc 750-5m",
"item_id": "gr0000000443245",
"material_number": "23785017",
"price": "12.75",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0008",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}