|
REMA
Sjorband 50 standaard eindloos Stf 320 dan breedte 50mm lengte 6M***
ERIKS Artikelnr: 24046987
Catalogusartikelnr 1: 8504833578
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lashing strap 50/1 6m endless",
"item_id": "gr0000000452504",
"material_number": "24046987",
"price": "19",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lashing strap 50/1 6m endless",
"item_id": "gr0000000452504",
"material_number": "24046987",
"price": "19",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0004",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Sjorband 50 standaard Stf 320 dan smalle draadhaak 419 breedte 50mm lengte 8M***
ERIKS Artikelnr: 11621328
Catalogusartikelnr 1: 8504833574
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "belt 50r-419-50-800",
"item_id": "gr0000000507469",
"material_number": "11621328",
"price": "16.58",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "belt 50r-419-50-800",
"item_id": "gr0000000507469",
"material_number": "11621328",
"price": "16.58",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0004",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Sjorband 50 standaard Stf 320 dan triangel 420 breedte 50mm lengte 9M
ERIKS Artikelnr: 24046980
Catalogusartikelnr 1: 8504833571
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "belt 50r-420-50-900",
"item_id": "gr0000000876114",
"material_number": "24046980",
"price": "26.35",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "belt 50r-420-50-900",
"item_id": "gr0000000876114",
"material_number": "24046980",
"price": "26.35",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0004",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
REMA
Sjorband 50 standaard Stf 320 dan triangel-karabijnhaak 409 breedte 50mm lengte 9M
ERIKS Artikelnr: 24046981
Catalogusartikelnr 1: 8504833572
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lashing strap 50/2 409-50-900 trkh 9m",
"item_id": "gr0000000879146",
"material_number": "24046981",
"price": "42.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lashing strap 50/2 409-50-900 trkh 9m",
"item_id": "gr0000000879146",
"material_number": "24046981",
"price": "42.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0004",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
REMA
Sjorband 50 standaard Stf 320 dan gedraaide karabijnhaak 411 breedte 50mm lengte 9M
ERIKS Artikelnr: 24046979
Catalogusartikelnr 1: 8504833570
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "belt 50r-411-50-900",
"item_id": "gr0000000888421",
"material_number": "24046979",
"price": "37",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "belt 50r-411-50-900",
"item_id": "gr0000000888421",
"material_number": "24046979",
"price": "37",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0004",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|