|
REMA
ELEPH. E.TAKEL FBH/2000KG/6M
ERIKS Artikelnr: 13458871
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "eleph. e.takel fbh/2000kg/6m",
"item_id": "g1579278046736707",
"material_number": "13458871",
"price": "2963.7",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "eleph. e.takel fbh/2000kg/6m",
"item_id": "g1579278046736707",
"material_number": "13458871",
"price": "2963.7",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0023",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
ELEPH. E.TAKEL FBH/3000KG/5M
ERIKS Artikelnr: 13458876
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "eleph. e.takel fbh/3000kg/5m",
"item_id": "g1579278046736825",
"material_number": "13458876",
"price": "3796.2",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "eleph. e.takel fbh/3000kg/5m",
"item_id": "g1579278046736825",
"material_number": "13458876",
"price": "3796.2",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0023",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
ELEPH. E.TAKEL FAH/2000KG/4M
ERIKS Artikelnr: 13458991
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "eleph. e.takel fah/2000kg/4m",
"item_id": "g1579278046738132",
"material_number": "13458991",
"price": "2385.9",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "eleph. e.takel fah/2000kg/4m",
"item_id": "g1579278046738132",
"material_number": "13458991",
"price": "2385.9",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0023",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
REMA
Kettingtakel elephant FAH 3t 400V 6M
ERIKS Artikelnr: 14074094
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "chain hoist elephant fah 3t 400v 6m",
"item_id": "g1579278046741495",
"material_number": "14074094",
"price": "3450.6",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain hoist elephant fah 3t 400v 6m",
"item_id": "g1579278046741495",
"material_number": "14074094",
"price": "3450.6",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0023",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
REMA
Kettingtakel 400V ELEPH.FAH30/3000KG/3m
ERIKS Artikelnr: 14339513
Catalogusartikelnr 1: 8504220574
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "palan chaîne 400v eleph.fah30/3000kg/3m",
"item_id": "g1579278051594808",
"material_number": "14339513",
"price": "3105",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "palan chaîne 400v eleph.fah30/3000kg/3m",
"item_id": "g1579278051594808",
"material_number": "14339513",
"price": "3105",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0023",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
REMA
Kettingtakel 400V ELEPH.FAH20/2000KG/3m
ERIKS Artikelnr: 14339512
Catalogusartikelnr 1: 8504220573
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "palan chaîne 400v eleph.fah20/2000kg/3m",
"item_id": "g1579278051619928",
"material_number": "14339512",
"price": "2272.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "palan chaîne 400v eleph.fah20/2000kg/3m",
"item_id": "g1579278051619928",
"material_number": "14339512",
"price": "2272.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0023",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
REMA
Kettingtakel 400V elephant FBH20/2000KG/3m
ERIKS Artikelnr: 23794648
Catalogusartikelnr 1: 3024.6151
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "chain winch 400v elephant fbh20/2000kg/3m",
"item_id": "gr0000000880863",
"material_number": "23794648",
"price": "2713.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain winch 400v elephant fbh20/2000kg/3m",
"item_id": "gr0000000880863",
"material_number": "23794648",
"price": "2713.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0023",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
REMA
Kettingtakel 400V elephant FAH10/1000KG/3m
ERIKS Artikelnr: 23794663
Catalogusartikelnr 1: 8504220572
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "chain winch 400v elephant fah10/1000kg/3m",
"item_id": "gr0000000880491",
"material_number": "23794663",
"price": "1948.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain winch 400v elephant fah10/1000kg/3m",
"item_id": "gr0000000880491",
"material_number": "23794663",
"price": "1948.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0023",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
REMA
Kettingtakel 400V elephant FAH05/500KG/3m
ERIKS Artikelnr: 23794662
Catalogusartikelnr 1: 8504220571
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "chain winch 400v elephant fah05/500kg/3m",
"item_id": "gr0000000880012",
"material_number": "23794662",
"price": "1792.8",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain winch 400v elephant fah05/500kg/3m",
"item_id": "gr0000000880012",
"material_number": "23794662",
"price": "1792.8",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0023",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|