REMA
Loopkat met spindel draagvermogen 500kg
ERIKS Artikelnr: 23794852
Catalogusartikelnr 1: 3024.5488
Catalogusartikelnr. 2: 30245488
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "trolley with spindle, load capacity 500kg",
"item_id": "gr0000000887489",
"material_number": "23794852",
"price": "144",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "trolley with spindle, load capacity 500kg",
"item_id": "gr0000000887489",
"material_number": "23794852",
"price": "144",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0003",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
REMA
Loopkat met spindel draagvermogen 1000kg
ERIKS Artikelnr: 23794853
Catalogusartikelnr 1: 11601935
Catalogusartikelnr. 2: 11601935
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "trolley with spindle, load capacity 1000kg",
"item_id": "gr0000000887332",
"material_number": "23794853",
"price": "149.4",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "trolley with spindle, load capacity 1000kg",
"item_id": "gr0000000887332",
"material_number": "23794853",
"price": "149.4",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0003",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
REMA
Loopkat met spindel draagvermogen 2000kg
ERIKS Artikelnr: 23794854
Catalogusartikelnr 1: 3024.5490
Catalogusartikelnr. 2: 30245490
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "trolley with spindle, load capacity 2000kg",
"item_id": "gr0000000885303",
"material_number": "23794854",
"price": "266.4",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "trolley with spindle, load capacity 2000kg",
"item_id": "gr0000000885303",
"material_number": "23794854",
"price": "266.4",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0003",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
REMA
Loopkat met spindel draagvermogen 3000kg
ERIKS Artikelnr: 23794855
Catalogusartikelnr 1: 3024.5491
Catalogusartikelnr. 2: 30245491
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "trolley with spindle, load capacity 3000kg",
"item_id": "gr0000000890181",
"material_number": "23794855",
"price": "378",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "trolley with spindle, load capacity 3000kg",
"item_id": "gr0000000890181",
"material_number": "23794855",
"price": "378",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0003",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}