|
TRACTEL
Staaldraad met uiteinde en haak JOCKEYJ5 STL.6.3MM 10m
ERIKS Artikelnr: 12971889
Catalogusartikelnr 1: 3060.2834
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "steel cable with stop and hooks jockeyj5 stl. 6.3mm 10m",
"item_id": "gr1222759311944997",
"material_number": "12971889",
"price": "233.8",
"item_brand": "tractel",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr3159400429152050",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel cable with stop and hooks jockeyj5 stl. 6.3mm 10m",
"item_id": "gr1222759311944997",
"material_number": "12971889",
"price": "233.8",
"item_brand": "tractel",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr3159400429152050",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
TRACTEL
Staaldraad met uiteinde en haak JOCKEYSTL.4.72MM L10m
ERIKS Artikelnr: 12971811
Catalogusartikelnr 1: 3060.2825
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "steel cable with stop and hooks jockeystl. 4.72mm l10m",
"item_id": "gr1222759311946264",
"material_number": "12971811",
"price": "196",
"item_brand": "tractel",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr3159400429152050",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel cable with stop and hooks jockeystl. 4.72mm l10m",
"item_id": "gr1222759311946264",
"material_number": "12971811",
"price": "196",
"item_brand": "tractel",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr3159400429152050",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
TRACTEL
Staaldraad met uiteinde en haak MAXIFSTL.16,3MM 20m
ERIKS Artikelnr: 23926125
Catalogusartikelnr 1: 3060.2819
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "steel cable with stop and hooks maxifstl. 16.3mm 20m",
"item_id": "gr0000000881114",
"material_number": "23926125",
"price": "662.2",
"item_brand": "tractel",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr3159400429152050",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel cable with stop and hooks maxifstl. 16.3mm 20m",
"item_id": "gr0000000881114",
"material_number": "23926125",
"price": "662.2",
"item_brand": "tractel",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr3159400429152050",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
TRACTEL
Staaldraad met uiteinde en haak MAXIFSTLD 8,3MM 30M
ERIKS Artikelnr: 12971791
Catalogusartikelnr 1: 3060.2805
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "steel cable with stop and hook maxifstld 8.3mm 30m",
"item_id": "gr1222759311947390",
"material_number": "12971791",
"price": "358.4",
"item_brand": "tractel",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr3159400429152050",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel cable with stop and hook maxifstld 8.3mm 30m",
"item_id": "gr1222759311947390",
"material_number": "12971791",
"price": "358.4",
"item_brand": "tractel",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr3159400429152050",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
TRACTEL
Staaldraad met uiteinde en haak MAXIFSTL.11,5MM 30m
ERIKS Artikelnr: 12971803
Catalogusartikelnr 1: 3060.2813
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "steel cable with stop and hooks maxifstl. 11.5mm 30m",
"item_id": "gr1222759311945087",
"material_number": "12971803",
"price": "525",
"item_brand": "tractel",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr3159400429152050",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel cable with stop and hooks maxifstl. 11.5mm 30m",
"item_id": "gr1222759311945087",
"material_number": "12971803",
"price": "525",
"item_brand": "tractel",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr3159400429152050",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
TRACTEL
Maxiflex stldrd 8,3mm haak+punt 20m
ERIKS Artikelnr: 14373922
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "maxiflex steel cable with stop and hook 8.3mm 20m",
"item_id": "g1579278053342315",
"material_number": "14373922",
"price": "280",
"item_brand": "tractel",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr3159400429152050",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "maxiflex steel cable with stop and hook 8.3mm 20m",
"item_id": "g1579278053342315",
"material_number": "14373922",
"price": "280",
"item_brand": "tractel",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr3159400429152050",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|