GATES
Lagedruk slang GP60-06 rol=40m
ERIKS Artikelnr: 11374491
Prijs (Per meter) :
Verpakking per 40 meter
{"addToCartPD":{
"item_name": "low pressure hose gp60-06 roll=40m",
"item_id": "gr0000000072806",
"material_number": "11374491",
"price": "27.83",
"item_brand": "gates",
"item_category":"hydraulics",
"item_category2":"hydraulic hoses",
"item_category3":"textile reinforced hoses",
"item_category4": "pr_ec011314_0190",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "low pressure hose gp60-06 roll=40m",
"item_id": "gr0000000072806",
"material_number": "11374491",
"price": "27.83",
"item_brand": "gates",
"item_category":"hydraulics",
"item_category2":"hydraulic hoses",
"item_category3":"textile reinforced hoses",
"item_category4": "pr_ec011314_0190",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
GATES
Lagedruk slang GP60-13 rol=40m
ERIKS Artikelnr: 11374494
Catalogusartikelnr 1: 11374494
Prijs (Per meter) :
Verpakking per 0,01 meter
{"addToCartPD":{
"item_name": "low pressure hose gp60-13 roll=40m",
"item_id": "gr0000000072949",
"material_number": "11374494",
"price": "41.93",
"item_brand": "gates",
"item_category":"hydraulics",
"item_category2":"hydraulic hoses",
"item_category3":"textile reinforced hoses",
"item_category4": "pr_ec011314_0190",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "low pressure hose gp60-13 roll=40m",
"item_id": "gr0000000072949",
"material_number": "11374494",
"price": "41.93",
"item_brand": "gates",
"item_category":"hydraulics",
"item_category2":"hydraulic hoses",
"item_category3":"textile reinforced hoses",
"item_category4": "pr_ec011314_0190",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
GATES
Lagedruk slang GP60-16 rol=40m
ERIKS Artikelnr: 11374495
Catalogusartikelnr 1: 11374495
Prijs (Per meter) :
Verpakking per 40 meter
{"addToCartPD":{
"item_name": "low pressure hose gp60-16 roll=40m",
"item_id": "gr0000000070699",
"material_number": "11374495",
"price": "53.85",
"item_brand": "gates",
"item_category":"hydraulics",
"item_category2":"hydraulic hoses",
"item_category3":"textile reinforced hoses",
"item_category4": "pr_ec011314_0190",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "low pressure hose gp60-16 roll=40m",
"item_id": "gr0000000070699",
"material_number": "11374495",
"price": "53.85",
"item_brand": "gates",
"item_category":"hydraulics",
"item_category2":"hydraulic hoses",
"item_category3":"textile reinforced hoses",
"item_category4": "pr_ec011314_0190",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
GATES
Lagedruk slang GP60-19 rol=40m
ERIKS Artikelnr: 11374496
Catalogusartikelnr 1: 11374496
Prijs (Per meter) :
Verpakking per 0,01 meter
{"addToCartPD":{
"item_name": "low pressure hose gp60-19 roll=40m",
"item_id": "gr0000000071936",
"material_number": "11374496",
"price": "70.13",
"item_brand": "gates",
"item_category":"hydraulics",
"item_category2":"hydraulic hoses",
"item_category3":"textile reinforced hoses",
"item_category4": "pr_ec011314_0190",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "low pressure hose gp60-19 roll=40m",
"item_id": "gr0000000071936",
"material_number": "11374496",
"price": "70.13",
"item_brand": "gates",
"item_category":"hydraulics",
"item_category2":"hydraulic hoses",
"item_category3":"textile reinforced hoses",
"item_category4": "pr_ec011314_0190",
"item_variant": "mtr",
"index": "4",
"quantity": ""
}
}
GATES
Lagedruk slang GP60-25 rol=40m
ERIKS Artikelnr: 11374497
Catalogusartikelnr 1: 11374497
Prijs (Per meter) :
Verpakking per 0,01 meter
{"addToCartPD":{
"item_name": "low pressure hose gp60-25 roll=40m",
"item_id": "gr0000000068776",
"material_number": "11374497",
"price": "94.13",
"item_brand": "gates",
"item_category":"hydraulics",
"item_category2":"hydraulic hoses",
"item_category3":"textile reinforced hoses",
"item_category4": "pr_ec011314_0190",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "low pressure hose gp60-25 roll=40m",
"item_id": "gr0000000068776",
"material_number": "11374497",
"price": "94.13",
"item_brand": "gates",
"item_category":"hydraulics",
"item_category2":"hydraulic hoses",
"item_category3":"textile reinforced hoses",
"item_category4": "pr_ec011314_0190",
"item_variant": "mtr",
"index": "5",
"quantity": ""
}
}