OLEODINAMICA MARCHESINI
Gestuurde terugslagklep enkel VBPSL 1"
ERIKS Artikelnr: 12497109
Catalogusartikelnr 1: 12497109
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "single acting pilot operated check valve vbpsl 1"",
"item_id": "gr0000001075131",
"material_number": "12497109",
"price": "238.5",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540092",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "single acting pilot operated check valve vbpsl 1"",
"item_id": "gr0000001075131",
"material_number": "12497109",
"price": "238.5",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540092",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
OLEODINAMICA MARCHESINI
Gestuurde terugslagklep enkel VBPSL 3/4"
ERIKS Artikelnr: 12497108
Catalogusartikelnr 1: 12497108
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "single acting pilot operated check valve vbpsl 3/4"",
"item_id": "gr0000001075130",
"material_number": "12497108",
"price": "124.2",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540092",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "single acting pilot operated check valve vbpsl 3/4"",
"item_id": "gr0000001075130",
"material_number": "12497108",
"price": "124.2",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540092",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
OLEODINAMICA MARCHESINI
Gestuurde terugslagklep enkel VBPSL 1/2"
ERIKS Artikelnr: 24123734
Catalogusartikelnr 1: 24123734
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "single acting pilot operated check valve vbpsl 1/2"",
"item_id": "gr0000001143780",
"material_number": "24123734",
"price": "63.36",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540092",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "single acting pilot operated check valve vbpsl 1/2"",
"item_id": "gr0000001143780",
"material_number": "24123734",
"price": "63.36",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540092",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
OLEODINAMICA MARCHESINI
Gestuurde terugslagklep enkel VBPSL 3/8"
ERIKS Artikelnr: 12497107
Catalogusartikelnr 1: 12497107
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "single acting pilot operated check valve vbpsl 3/8"",
"item_id": "gr0000001075129",
"material_number": "12497107",
"price": "71.28",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540092",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "single acting pilot operated check valve vbpsl 3/8"",
"item_id": "gr0000001075129",
"material_number": "12497107",
"price": "71.28",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540092",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
OLEODINAMICA MARCHESINI
Gestuurde terugslagklep enkel VBPSL 1/4"
ERIKS Artikelnr: 12497106
Catalogusartikelnr 1: 12497106
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "single acting pilot operated check valve vbpsl 1/4"",
"item_id": "gr0000001075128",
"material_number": "12497106",
"price": "62.73",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540092",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "single acting pilot operated check valve vbpsl 1/4"",
"item_id": "gr0000001075128",
"material_number": "12497106",
"price": "62.73",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540092",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}