|
OLEO TECNICA
SAE 90° flens met NPT schroefdraadaansluiting AFX08090N
ERIKS Artikelnr: 14471048
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sae 90° npt threaded flange afx08090n",
"item_id": "g1579278055586971",
"material_number": "14471048",
"price": "98.63",
"item_brand": "oleo tecnica",
"item_category":"hydraulics",
"item_category2":"sae flanges",
"item_category3":"threaded flanges",
"item_category4": "pr1579278055969174",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sae 90° npt threaded flange afx08090n",
"item_id": "g1579278055586971",
"material_number": "14471048",
"price": "98.63",
"item_brand": "oleo tecnica",
"item_category":"hydraulics",
"item_category2":"sae flanges",
"item_category3":"threaded flanges",
"item_category4": "pr1579278055969174",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
OLEO TECNICA
SAE 90° flens met NPT schroefdraadaansluiting AFX10090N
ERIKS Artikelnr: 14471065
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sae 90° npt threaded flange afx10090n",
"item_id": "g1579278055586968",
"material_number": "14471065",
"price": "118.13",
"item_brand": "oleo tecnica",
"item_category":"hydraulics",
"item_category2":"sae flanges",
"item_category3":"threaded flanges",
"item_category4": "pr1579278055969174",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sae 90° npt threaded flange afx10090n",
"item_id": "g1579278055586968",
"material_number": "14471065",
"price": "118.13",
"item_brand": "oleo tecnica",
"item_category":"hydraulics",
"item_category2":"sae flanges",
"item_category3":"threaded flanges",
"item_category4": "pr1579278055969174",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
OLEO TECNICA
SAE 90° flens met NPT schroefdraadaansluiting AFX40290N
ERIKS Artikelnr: 14471182
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sae 90° npt threaded flange afx40290n",
"item_id": "g1579278055586962",
"material_number": "14471182",
"price": "141",
"item_brand": "oleo tecnica",
"item_category":"hydraulics",
"item_category2":"sae flanges",
"item_category3":"threaded flanges",
"item_category4": "pr1579278055969174",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sae 90° npt threaded flange afx40290n",
"item_id": "g1579278055586962",
"material_number": "14471182",
"price": "141",
"item_brand": "oleo tecnica",
"item_category":"hydraulics",
"item_category2":"sae flanges",
"item_category3":"threaded flanges",
"item_category4": "pr1579278055969174",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
OLEO TECNICA
SAE 90° flens met NPT schroefdraadaansluiting AFX40490N
ERIKS Artikelnr: 14471215
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sae 90° npt threaded flange afx40490n",
"item_id": "g1579278055586939",
"material_number": "14471215",
"price": "231",
"item_brand": "oleo tecnica",
"item_category":"hydraulics",
"item_category2":"sae flanges",
"item_category3":"threaded flanges",
"item_category4": "pr1579278055969174",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sae 90° npt threaded flange afx40490n",
"item_id": "g1579278055586939",
"material_number": "14471215",
"price": "231",
"item_brand": "oleo tecnica",
"item_category":"hydraulics",
"item_category2":"sae flanges",
"item_category3":"threaded flanges",
"item_category4": "pr1579278055969174",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|