|
DANFOSS
NG6 ventiel DG4V 3 0A VM U H7 60
ERIKS Artikelnr: 1039426
Catalogusartikelnr 1: 1039426
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "ng6 valve dg4v 3 0a vm u h7 60",
"item_id": "gr0000001029879",
"material_number": "1039426",
"price": "198.47",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"cetop",
"item_category4": "pr_rc0262_0026",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ng6 valve dg4v 3 0a vm u h7 60",
"item_id": "gr0000001029879",
"material_number": "1039426",
"price": "198.47",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"cetop",
"item_category4": "pr_rc0262_0026",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DANFOSS
NG6 ventiel DG4V 3 0A208 VM U HH7 60
ERIKS Artikelnr: 12468348
Catalogusartikelnr 1: 12468348
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "ng6 valve dg4v 3 0a208 vm u hh7 60",
"item_id": "gr0000001029836",
"material_number": "12468348",
"price": "229.87",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"cetop",
"item_category4": "pr_rc0262_0026",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ng6 valve dg4v 3 0a208 vm u hh7 60",
"item_id": "gr0000001029836",
"material_number": "12468348",
"price": "229.87",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"cetop",
"item_category4": "pr_rc0262_0026",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
DANFOSS
NG10 ventiel DG4V 5 0A VM U H7 22 J99
ERIKS Artikelnr: 12468353
Catalogusartikelnr 1: 12468353
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "ng10 valve dg4v 5 0a vm u h7 22 j99",
"item_id": "gr0000001029830",
"material_number": "12468353",
"price": "346.7",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"cetop",
"item_category4": "pr_rc0262_0026",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ng10 valve dg4v 5 0a vm u h7 22 j99",
"item_id": "gr0000001029830",
"material_number": "12468353",
"price": "346.7",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"cetop",
"item_category4": "pr_rc0262_0026",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|