|
DANFOSS
NG6 ventiel DG4V 3 2N M U G7 60
ERIKS Artikelnr: 1040046
Catalogusartikelnr 1: 1040046
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "ng6 valve dg4v 3 2n m u g7 60",
"item_id": "gr0000001145000",
"material_number": "1040046",
"price": "252.53",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"cetop",
"item_category4": "pr_rc0264_0021",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ng6 valve dg4v 3 2n m u g7 60",
"item_id": "gr0000001145000",
"material_number": "1040046",
"price": "252.53",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"cetop",
"item_category4": "pr_rc0264_0021",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DANFOSS
NG6 ventiel DG4V 3 2N M U H7 60
ERIKS Artikelnr: 1033822
Catalogusartikelnr 1: 1033822
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "ng6 valve dg4v 3 2n m u h7 60",
"item_id": "gr0000001029885",
"material_number": "1033822",
"price": "252.53",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"cetop",
"item_category4": "pr_rc0264_0021",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ng6 valve dg4v 3 2n m u h7 60",
"item_id": "gr0000001029885",
"material_number": "1033822",
"price": "252.53",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"cetop",
"item_category4": "pr_rc0264_0021",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
DANFOSS
NG6 ventiel DG4V 3 2N M U H7 60 EN38
ERIKS Artikelnr: 1040047
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "ng6 valve dg4v 3 2n m u h7 60 en38",
"item_id": "gr0000001461998",
"material_number": "1040047",
"price": "295.74",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"cetop",
"item_category4": "pr_rc0264_0021",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ng6 valve dg4v 3 2n m u h7 60 en38",
"item_id": "gr0000001461998",
"material_number": "1040047",
"price": "295.74",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"cetop",
"item_category4": "pr_rc0264_0021",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
DANFOSS
NG10 ventiel DG4V 5 2NJ M U G7 22
ERIKS Artikelnr: 1041691
Catalogusartikelnr 1: 1041691
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "ng10 valve dg4v 5 2nj m u g7 22",
"item_id": "gr0000001144427",
"material_number": "1041691",
"price": "454.41",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"cetop",
"item_category4": "pr_rc0264_0021",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ng10 valve dg4v 5 2nj m u g7 22",
"item_id": "gr0000001144427",
"material_number": "1041691",
"price": "454.41",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"cetop",
"item_category4": "pr_rc0264_0021",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
DANFOSS
NG10 ventiel DG4V 5 2NJ M U H7 22
ERIKS Artikelnr: 1041692
Catalogusartikelnr 1: 1041692
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "ng10 valve dg4v 5 2nj m u h7 22",
"item_id": "gr0000001029899",
"material_number": "1041692",
"price": "454.41",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"cetop",
"item_category4": "pr_rc0264_0021",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ng10 valve dg4v 5 2nj m u h7 22",
"item_id": "gr0000001029899",
"material_number": "1041692",
"price": "454.41",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"cetop",
"item_category4": "pr_rc0264_0021",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|