|
OLEODINAMICA MARCHESINI
6-weg keuzeventiel handbediend DF6 1" OC
ERIKS Artikelnr: 12495641
Catalogusartikelnr 1: 12495641
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "6-way manual diverter valve df6 1" oc",
"item_id": "gr0000001074936",
"material_number": "12495641",
"price": "236.7",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0092",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "6-way manual diverter valve df6 1" oc",
"item_id": "gr0000001074936",
"material_number": "12495641",
"price": "236.7",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0092",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
6-weg keuzeventiel handbediend DF6 3/4" OC
ERIKS Artikelnr: 12495640
Catalogusartikelnr 1: 12495640
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "6-way manual diverter valve df6 3/4" oc",
"item_id": "gr0000001074935",
"material_number": "12495640",
"price": "197.1",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0092",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "6-way manual diverter valve df6 3/4" oc",
"item_id": "gr0000001074935",
"material_number": "12495640",
"price": "197.1",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0092",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
6-weg keuzeventiel handbediend DF6 1/2" OC
ERIKS Artikelnr: 12495639
Catalogusartikelnr 1: 12495639
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "6-way manual diverter valve df6 1/2" oc",
"item_id": "gr0000001074934",
"material_number": "12495639",
"price": "157.95",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0092",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "6-way manual diverter valve df6 1/2" oc",
"item_id": "gr0000001074934",
"material_number": "12495639",
"price": "157.95",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0092",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
6-weg keuzeventiel handbediend DF6 3/8" OC
ERIKS Artikelnr: 12315036
Catalogusartikelnr 1: 12315036
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "6-way manual diverter valve df6 3/8" oc",
"item_id": "gr0000001074868",
"material_number": "12315036",
"price": "142.65",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0092",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "6-way manual diverter valve df6 3/8" oc",
"item_id": "gr0000001074868",
"material_number": "12315036",
"price": "142.65",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0092",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|