|
DANFOSS
Smoorterugslagklep DGMFN 3 Y A2W 41
ERIKS Artikelnr: 1033770
Catalogusartikelnr 1: 1033770
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "throttle check valve dgmfn 3 y a2w 41",
"item_id": "gr0000000334403",
"material_number": "1033770",
"price": "116.43",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"flow controls",
"item_category3":"throttle valves",
"item_category4": "pr4026386266540111",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "throttle check valve dgmfn 3 y a2w 41",
"item_id": "gr0000000334403",
"material_number": "1033770",
"price": "116.43",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"flow controls",
"item_category3":"throttle valves",
"item_category4": "pr4026386266540111",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DANFOSS
Smoorterugslagklep DGMFN 3 Y A1W 41
ERIKS Artikelnr: 1041252
Catalogusartikelnr 1: 1041252
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "throttle check valve dgmfn 3 y a1w 41",
"item_id": "gr0000001143789",
"material_number": "1041252",
"price": "116.43",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"flow controls",
"item_category3":"throttle valves",
"item_category4": "pr4026386266540111",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "throttle check valve dgmfn 3 y a1w 41",
"item_id": "gr0000001143789",
"material_number": "1041252",
"price": "116.43",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"flow controls",
"item_category3":"throttle valves",
"item_category4": "pr4026386266540111",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
DANFOSS
Smoorterugslagklep DGMFN 5 Y A2W 30
ERIKS Artikelnr: 1033745
Catalogusartikelnr 1: 1033745
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "throttle check valve dgmfn 5 y a2w 30",
"item_id": "gr0000001029930",
"material_number": "1033745",
"price": "209.12",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"flow controls",
"item_category3":"throttle valves",
"item_category4": "pr4026386266540111",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "throttle check valve dgmfn 5 y a2w 30",
"item_id": "gr0000001029930",
"material_number": "1033745",
"price": "209.12",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"flow controls",
"item_category3":"throttle valves",
"item_category4": "pr4026386266540111",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
DANFOSS
Smoorterugslagklep DGMFN 5 Y A 1W 30
ERIKS Artikelnr: 1048633
Catalogusartikelnr 1: 1048633
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "throttle check valve dgmfn 5 y a 1w 30",
"item_id": "gr0000001145076",
"material_number": "1048633",
"price": "209.12",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"flow controls",
"item_category3":"throttle valves",
"item_category4": "pr4026386266540111",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "throttle check valve dgmfn 5 y a 1w 30",
"item_id": "gr0000001145076",
"material_number": "1048633",
"price": "209.12",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"flow controls",
"item_category3":"throttle valves",
"item_category4": "pr4026386266540111",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|