|
AFLEX
Slang Corroflon AS, DN25/ 1", beide zijden draaibare RVS flenzen
ERIKS Artikelnr: 13175420
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "hose webshop corroflon as dn25 2x47c",
"item_id": "gr5068226142488497",
"material_number": "13175420",
"price": "0",
"item_brand": "aflex",
"item_category":"hoses and couplings (industrial)",
"item_category2":"ptfe hoses",
"item_category3":"ptfe convoluted virgin and antistatic hoses",
"item_category4": "pr5068226142488168",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
AFLEX
Slang Corroflon AS, DN25/ 1", beide zijden een puntstuk met wartelmoer Rd 52x1/6" DIN11851
ERIKS Artikelnr: 13175422
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "slang webshop corroflon as dn25 2xp/w",
"item_id": "gr5068226142488498",
"material_number": "13175422",
"price": "0",
"item_brand": "aflex",
"item_category":"hoses and couplings (industrial)",
"item_category2":"ptfe hoses",
"item_category3":"ptfe convoluted virgin and antistatic hoses",
"item_category4": "pr5068226142488168",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
AFLEX
Slang Corroflon AS, DN25/ 1", beide zijden een Cam&Groove koppeling Eritite female
ERIKS Artikelnr: 13175421
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "hose webshop corroflon as dn25 2xdbw",
"item_id": "gr5068226142488515",
"material_number": "13175421",
"price": "0",
"item_brand": "aflex",
"item_category":"hoses and couplings (industrial)",
"item_category2":"ptfe hoses",
"item_category3":"ptfe convoluted virgin and antistatic hoses",
"item_category4": "pr5068226142488168",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
AFLEX
Slang Corroflon AS SS rol=25m DN40-1.1/2
ERIKS Artikelnr: 13182005
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "slang corroflon as ss rol=25m dn40-1.1/2",
"item_id": "g1005101986406035",
"material_number": "13182005",
"price": "0",
"item_brand": "aflex",
"item_category":"hoses and couplings (industrial)",
"item_category2":"ptfe hoses",
"item_category3":"ptfe convoluted virgin and antistatic hoses",
"item_category4": "pr5068226142488168",
"item_variant": "mtr",
"index": "4",
"quantity": ""
}
}
|
|
AFLEX
Slang Corroflon AS SS rol=30m DN32-1.1/4
ERIKS Artikelnr: 13182003
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "slang corroflon as ss rol=30m dn32-1.1/4",
"item_id": "g1005101986406036",
"material_number": "13182003",
"price": "0",
"item_brand": "aflex",
"item_category":"hoses and couplings (industrial)",
"item_category2":"ptfe hoses",
"item_category3":"ptfe convoluted virgin and antistatic hoses",
"item_category4": "pr5068226142488168",
"item_variant": "mtr",
"index": "5",
"quantity": ""
}
}
|
|
AFLEX
Slang Corroflon AS SS rol=40m DN25-1"
ERIKS Artikelnr: 13181992
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "slang corroflon as ss rol=40m dn25-1"",
"item_id": "g1005101986406045",
"material_number": "13181992",
"price": "0",
"item_brand": "aflex",
"item_category":"hoses and couplings (industrial)",
"item_category2":"ptfe hoses",
"item_category3":"ptfe convoluted virgin and antistatic hoses",
"item_category4": "pr5068226142488168",
"item_variant": "mtr",
"index": "6",
"quantity": ""
}
}
|
|
AFLEX
Slang Corroflon AS SS rol=28m DN12-1/2"
ERIKS Artikelnr: 13181990
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "slang corroflon as ss rol=28m dn12-1/2"",
"item_id": "g1005101986406047",
"material_number": "13181990",
"price": "0",
"item_brand": "aflex",
"item_category":"hoses and couplings (industrial)",
"item_category2":"ptfe hoses",
"item_category3":"ptfe convoluted virgin and antistatic hoses",
"item_category4": "pr5068226142488168",
"item_variant": "mtr",
"index": "7",
"quantity": ""
}
}
|
|
AFLEX
Slang Corroflon AS SS rol=30m DN20-3/4"
ERIKS Artikelnr: 13181991
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "slang corroflon as ss rol=30m dn20-3/4"",
"item_id": "g1005101986406048",
"material_number": "13181991",
"price": "0",
"item_brand": "aflex",
"item_category":"hoses and couplings (industrial)",
"item_category2":"ptfe hoses",
"item_category3":"ptfe convoluted virgin and antistatic hoses",
"item_category4": "pr5068226142488168",
"item_variant": "mtr",
"index": "8",
"quantity": ""
}
}
|
|
AFLEX
Slang Corroflon AS SS rol=18m DN50-2"
ERIKS Artikelnr: 13182004
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "slang corroflon as ss rol=18m dn50-2"",
"item_id": "g1005101986406049",
"material_number": "13182004",
"price": "0",
"item_brand": "aflex",
"item_category":"hoses and couplings (industrial)",
"item_category2":"ptfe hoses",
"item_category3":"ptfe convoluted virgin and antistatic hoses",
"item_category4": "pr5068226142488168",
"item_variant": "mtr",
"index": "9",
"quantity": ""
}
}
|