|
GOODALL
Rubber slang Multi Blue, rol=120m, inwendige diameter 13x5
ERIKS Artikelnr: 13219077
|
Prijs (Per meter):
|
{"addToCartPD":{
"item_name": "rubber hose multi blue, roll=120m, i.d. 13x5",
"item_id": "g13035270623275716",
"material_number": "13219077",
"price": "10.3",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"water",
"item_category4": "pr_ec011314_0360_fw",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber hose multi blue, roll=120m, i.d. 13x5",
"item_id": "g13035270623275716",
"material_number": "13219077",
"price": "10.3",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"water",
"item_category4": "pr_ec011314_0360_fw",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
GOODALL
Rubber slang Multi Blue, rol=120m, inwendige diameter 16x5
ERIKS Artikelnr: 12099328
|
Prijs (Per meter):
Verpakking per 120 meter
|
{"addToCartPD":{
"item_name": "rubber hose multi blue, roll=120m, i.d. 16x4",
"item_id": "gr0000000296207",
"material_number": "12099328",
"price": "8.03",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"water",
"item_category4": "pr_ec011314_0360_fw",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber hose multi blue, roll=120m, i.d. 16x4",
"item_id": "gr0000000296207",
"material_number": "12099328",
"price": "8.03",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"water",
"item_category4": "pr_ec011314_0360_fw",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|
|
GOODALL
Rubber slang Multi Blue, rol=120m, inwendige diameter 19x5
ERIKS Artikelnr: 10015884
|
Prijs (Per meter):
|
{"addToCartPD":{
"item_name": "rubber hose multi blue, roll=120m, i.d. 19x5",
"item_id": "gr0000000185774",
"material_number": "10015884",
"price": "15.2",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"water",
"item_category4": "pr_ec011314_0360_fw",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber hose multi blue, roll=120m, i.d. 19x5",
"item_id": "gr0000000185774",
"material_number": "10015884",
"price": "15.2",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"water",
"item_category4": "pr_ec011314_0360_fw",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
|
|
GOODALL
Rubber slang Multi Blue, rol=120m, inwendige diameter 25x6
ERIKS Artikelnr: 13219075
|
Prijs (Per meter):
|
{"addToCartPD":{
"item_name": "rubber hose multi blue, roll=120m, i.d. 25x6",
"item_id": "g13035270623275575",
"material_number": "13219075",
"price": "21.5",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"water",
"item_category4": "pr_ec011314_0360_fw",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber hose multi blue, roll=120m, i.d. 25x6",
"item_id": "g13035270623275575",
"material_number": "13219075",
"price": "21.5",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"water",
"item_category4": "pr_ec011314_0360_fw",
"item_variant": "mtr",
"index": "4",
"quantity": ""
}
}
|