|
LMC
Dichting Cam & Groove NBR EDB 1.1/2"
ERIKS Artikelnr: 10037776
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "gasket cam & groove nbr edb 1.1/2"",
"item_id": "gr0000000426963",
"material_number": "10037776",
"price": "1.34",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gasket cam & groove nbr edb 1.1/2"",
"item_id": "gr0000000426963",
"material_number": "10037776",
"price": "1.34",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0004",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LMC
Dichting Cam & Groove NBR EDB 1.1/4"
ERIKS Artikelnr: 10037782
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "gasket cam & groove nbr edb 1.1/4"",
"item_id": "gr0000000581262",
"material_number": "10037782",
"price": "1.21",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gasket cam & groove nbr edb 1.1/4"",
"item_id": "gr0000000581262",
"material_number": "10037782",
"price": "1.21",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0004",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LMC
Dichting Cam & Groove NBR EDB 2.1/2"
ERIKS Artikelnr: 10037801
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "gasket cam & groove nbr edb 2.1/2"",
"item_id": "gr0000000582485",
"material_number": "10037801",
"price": "1.86",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gasket cam & groove nbr edb 2.1/2"",
"item_id": "gr0000000582485",
"material_number": "10037801",
"price": "1.86",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0004",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
LMC
Dichting Cam & Groove NBR EDB 4"
ERIKS Artikelnr: 10037819
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "gasket cam & groove nbr edb 4"",
"item_id": "gr0000000582317",
"material_number": "10037819",
"price": "4.09",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gasket cam & groove nbr edb 4"",
"item_id": "gr0000000582317",
"material_number": "10037819",
"price": "4.09",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0004",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
LMC
Dichting Cam & Groove NBR EDB 6"
ERIKS Artikelnr: 11017439
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "gasket cam & groove nbr edb 6"",
"item_id": "gr0000001192413",
"material_number": "11017439",
"price": "3.86",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gasket cam & groove nbr edb 6"",
"item_id": "gr0000001192413",
"material_number": "11017439",
"price": "3.86",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0004",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|