|
TODO
Tank unit 4942-1108 aluminium binnendraad 1"
ERIKS Artikelnr: 10037872
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "tank unit 4942-1108 al f 1"",
"item_id": "gr0000000185881",
"material_number": "10037872",
"price": "0",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0002",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
TODO
Tank unit 4942A-1107 aluminium binnendraad 1"
ERIKS Artikelnr: 10037852
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "tank unit 4942a-1107 al f 1"",
"item_id": "gr0000000245609",
"material_number": "10037852",
"price": "0",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0002",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
TODO
Tank unit 5001-1107 aluminium binnendraad 1.1/2"
ERIKS Artikelnr: 11176448
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "tank unit 5001-1107 al f 1.1/2"",
"item_id": "gr0000001132272",
"material_number": "11176448",
"price": "0",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0002",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
TODO
Tank unit 5002-1108 aluminium binnendraad 2"
ERIKS Artikelnr: 10037874
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "tank unit 5002-1108 al f 2"",
"item_id": "gr0000000245783",
"material_number": "10037874",
"price": "0",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0002",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
TODO
Tank unit 5002-1107 aluminium binnendraad 2"
ERIKS Artikelnr: 10037883
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "tank unit 5002 -1107 al f 2"",
"item_id": "gr0000000189290",
"material_number": "10037883",
"price": "0",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0002",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
TODO
Tank unit 5331C-1107 aluminium binnendraad 2.1/2"
ERIKS Artikelnr: 10037899
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "tank unit 5331c-1107 al f 2.1/2"",
"item_id": "gr0000000188425",
"material_number": "10037899",
"price": "0",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0002",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
TODO
Tank unit 5331C1108 aluminium binnendraad 2.1/2"
ERIKS Artikelnr: 10037910
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "tank unit 5331c-1108 al f 2.1/2"",
"item_id": "gr0000000245663",
"material_number": "10037910",
"price": "0",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0002",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
TODO
Tank unit 5431C-1107 aluminium binnendraad 3"
ERIKS Artikelnr: 11008909
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "tank unit 5431c-1107 al f 3"",
"item_id": "gr0000000582602",
"material_number": "11008909",
"price": "0",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0002",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
TODO
Tank unit 5431C1107 aluminium 2.1/2" binnendraad 3"
ERIKS Artikelnr: 11028077
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "tank unit 5431c1107 al 2.1/2" f 3"",
"item_id": "gr0000001191740",
"material_number": "11028077",
"price": "0",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0002",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
TODO
Tank unit 5531C-1107 aluminium binnendraad 3"
ERIKS Artikelnr: 10037857
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "tank unit 5531c-1107 al f 3"",
"item_id": "gr0000000188109",
"material_number": "10037857",
"price": "0",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0002",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|