|
Koppeling Geka Plus type 111 in RVS binnendraad BSP 3/4"
ERIKS Artikelnr: 11139289
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "coup geka 111 inox f bsp 3/4" 111",
"item_id": "gr3323297170254828",
"material_number": "11139289",
"price": "34.16",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"geka (nock 40mm)",
"item_category4": "pr_rc0435_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coup geka 111 inox f bsp 3/4" 111",
"item_id": "gr3323297170254828",
"material_number": "11139289",
"price": "34.16",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"geka (nock 40mm)",
"item_category4": "pr_rc0435_0003",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Koppeling Geka Plus type 110 in RVS binnendraad BSP 1/2"
ERIKS Artikelnr: 12669013
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "coupling geka ss female thread bsp 1/2"",
"item_id": "gr0000001303519",
"material_number": "12669013",
"price": "34.16",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"geka (nock 40mm)",
"item_category4": "pr_rc0435_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling geka ss female thread bsp 1/2"",
"item_id": "gr0000001303519",
"material_number": "12669013",
"price": "34.16",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"geka (nock 40mm)",
"item_category4": "pr_rc0435_0003",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Koppeling Geka Plus type 113 in RVS binnendraad BSP 1"
ERIKS Artikelnr: 12669014
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling geka ss female thread bsp 1"",
"item_id": "gr0000001303535",
"material_number": "12669014",
"price": "49.6",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"geka (nock 40mm)",
"item_category4": "pr_rc0435_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling geka ss female thread bsp 1"",
"item_id": "gr0000001303535",
"material_number": "12669014",
"price": "49.6",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"geka (nock 40mm)",
"item_category4": "pr_rc0435_0003",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|