|
Koppeling Guillemin GFG DN100 PP 4"
ERIKS Artikelnr: 11086404
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling guillemin gfg dn100 pp 4"",
"item_id": "gr0000000579035",
"material_number": "11086404",
"price": "116",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling guillemin gfg dn100 pp 4"",
"item_id": "gr0000000579035",
"material_number": "11086404",
"price": "116",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0004",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Koppeling Guillemin GFG DN50 PP 2"
ERIKS Artikelnr: 11087218
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling guillemin gfg dn50 pp 2"",
"item_id": "gr0000001193531",
"material_number": "11087218",
"price": "63.4",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling guillemin gfg dn50 pp 2"",
"item_id": "gr0000001193531",
"material_number": "11087218",
"price": "63.4",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0004",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Koppeling Guillemin GFG DN80 PP 3"
ERIKS Artikelnr: 11090234
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling guillemin gfg dn80 pp 3"",
"item_id": "gr0000001193896",
"material_number": "11090234",
"price": "139.5",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling guillemin gfg dn80 pp 3"",
"item_id": "gr0000001193896",
"material_number": "11090234",
"price": "139.5",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0004",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|