|
Koppeling Guillemin GMG DN50 PP 2"
ERIKS Artikelnr: 11098730
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling guillemin gmg dn50 pp 2"",
"item_id": "gr0000001193560",
"material_number": "11098730",
"price": "27.1",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0010",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling guillemin gmg dn50 pp 2"",
"item_id": "gr0000001193560",
"material_number": "11098730",
"price": "27.1",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0010",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Koppeling Guillemin GMG DN80 PP 3"
ERIKS Artikelnr: 11126617
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling guillemin gmg dn80 pp 3"",
"item_id": "gr0000001191357",
"material_number": "11126617",
"price": "65.3",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0010",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling guillemin gmg dn80 pp 3"",
"item_id": "gr0000001191357",
"material_number": "11126617",
"price": "65.3",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0010",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|