|
Koppeling WECO fig. 1002 3205681 binnendraad NPT 1"
ERIKS Artikelnr: 10039932
|
Prijs (Per stuk):
Verpakking per 2 stuk
|
{"addToCartPD":{
"item_name": "coupling weco 1002 3205681 female thread npt 1"",
"item_id": "gr0000000187885",
"material_number": "10039932",
"price": "166",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hammer wing unions",
"item_category4": "pr_rc0134_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling weco 1002 3205681 female thread npt 1"",
"item_id": "gr0000000187885",
"material_number": "10039932",
"price": "166",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hammer wing unions",
"item_category4": "pr_rc0134_0003",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Koppeling WECO fig. 1002 3203132 binnendraad NPT 2"
ERIKS Artikelnr: 10039930
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling weco 1002 3203132 female thread npt 2"",
"item_id": "gr0000001193893",
"material_number": "10039930",
"price": "520",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hammer wing unions",
"item_category4": "pr_rc0134_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling weco 1002 3203132 female thread npt 2"",
"item_id": "gr0000001193893",
"material_number": "10039930",
"price": "520",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hammer wing unions",
"item_category4": "pr_rc0134_0003",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Koppeling WECO fig. 1002 3205533 binnendraad NPT 4"
ERIKS Artikelnr: 11400555
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling weco 1002 3205533 female thread npt 4"",
"item_id": "gr0000001193274",
"material_number": "11400555",
"price": "1238",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hammer wing unions",
"item_category4": "pr_rc0134_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling weco 1002 3205533 female thread npt 4"",
"item_id": "gr0000001193274",
"material_number": "11400555",
"price": "1238",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hammer wing unions",
"item_category4": "pr_rc0134_0003",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|