|
Koppeling WECO fig. 206 binnendraad NPT 2"
ERIKS Artikelnr: 10039928
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "coupling weco 206 female thread npt 2"",
"item_id": "gr0000000189041",
"material_number": "10039928",
"price": "0",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hammer wing unions",
"item_category4": "pr_rc0134_0006",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Koppeling WECO fig. 206 binnendraad NPT 4"
ERIKS Artikelnr: 10039929
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling weco 206 female thread npt 4"",
"item_id": "gr0000000189562",
"material_number": "10039929",
"price": "281",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hammer wing unions",
"item_category4": "pr_rc0134_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling weco 206 female thread npt 4"",
"item_id": "gr0000000189562",
"material_number": "10039929",
"price": "281",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hammer wing unions",
"item_category4": "pr_rc0134_0006",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|